Shop All Media Converters & Data Adapter Kits
Startech.Com
DisplayPort to VGA/DVI/HDMI Adapter – DP Converter – Black
Mfr # DP2VGDVHD
Zoro # G5173954
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes DisplayPort to HDMI/VGA/DVI Adapter, Installation Guide
- Width 1.77 in
- Height 0.59 in
- Cable Length 5.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # DP2VGDVHD
- Zoro # G5173954
- UPC # 65030857208
- Country of Origin China
- Category Media Converters & Data Adapter Kits
Dimensions
Width | 1.77 in |
Height | 0.59 in |
Cable Length | 5.91 in |
Length | 11.18 in |
Details
Color | Black |
Includes | DisplayPort to HDMI/VGA/DVI Adapter, Installation Guide |
Connector Type | DisplayPort (20 pin) to DVI-D (25 pin)|VGA (15 pin, High Density D-Sub)|HDMI (19 pin) |
Max. Resolution | 1920x1200/1080p |
Description
PORTABLE MULTIFUNCTION ADAPTER: The 3 in 1 DisplayPort multi video converter lets you connect your DP (male) laptop to an HDMI VGA or DVI (female) projector or monitor, so you can present in the office or on the go. - HD RESOLUTION & AUDIO SUPPORT: With support for resolutions up to 1080p, the multiport video hub delivers HD picture quality when you’re extending or mirroring a display. It also supports 5.1 surround sound (source/destination dependent). - HASSLE-FREE: Simple and easy to use, the multi video adapter supports plug & play installation. It’s compatible w/ virtually any VGA HDMI or DVI display and works w/ Mac & Windows. It also has a latching DP connector, to ensure a secure connection. - SMALL FORM FACTOR: Designed to be compact, this multiport display adapter combines 3 adapters into 1, delivering a lightweight and versatile converter solution, eliminating the need for multiple adapters
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 61 to 100A Amp Range, 600V AC/DC Volt Rating (61038R)
- DAYTON Control Transformer, 100 VA, 55°C, 24V AC, 120/240V AC (31EH77)
- AFC CABLE SYSTEMS 12 AWG 2 Conductor Armored Cable 20A 250 ft. GN (2804G42G00)
- RAYCHEM 15KV 1/C INDOOR POWER CABLE TERMINATION KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (HVT-152-G)
- STARTECH.COM 6" Mini DP to DP Cable, MDP2DPMF6IN (MDP2DPMF6IN)
- STARTECH.COM DisplayPort to VGA Video Adapter Converter, 1112118 (DP2VGA2)
- MOXA 4Port Indust.-Grade Usb Hub, W/ Adapter (UPort 404)
- MOXA Indust. Media Converter, Multi Mode, St, 0 To 60°C (IMC-101-M-ST)
- RED LION CONTROLS Panel Meter Accessories, Mounting Screws (ICM40030)
- MOXA Rs-232/422/485 To Fiber Optic Converter. St Multi-Mode. (TCF-142-M-ST)
- MOXA 2Port Usb-To-Serial Hub, Rs-232/422/485, W/ Isolation (UPort 1250I)
- Startech.Com Media Converters & Data Adapter Kits