Shop All Data Entry & Display Devices
Startech.Com
DisplayPort to VGA Adapter - 1920x1200 Multi Monitor Dongle
Mfr # DP2VGA3
Zoro # G5266686
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.46 in
- Features Extended Display Identification Data (EDID), Screw Lock, Plug & Play, Display Data Channel (DDC) Compatible, Active
- Includes DisplayPort to VGA Adapter
- Height 0.55 in
- Length 9.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # DP2VGA3
- Zoro # G5266686
- UPC # 65030848701
- Country of Origin China
- Category Data Entry & Display Devices
Dimensions
Width | 1.46 in |
Height | 0.55 in |
Length | 9.06 in |
Cable Length | 3.94 in |
Details
Features | Extended Display Identification Data (EDID), Screw Lock, Plug & Play, Display Data Channel (DDC) Compatible, Active |
Includes | DisplayPort to VGA Adapter |
Connector Type | DisplayPort (20 pin) to VGA (15 pin, High Density D-Sub) |
Material | Plastic |
Description
ENHANCE PRODUCTIVITY: Use the converter to connect a VGA (female) display / projector to your DP (male) laptop to use as a secondary monitor, helping to expand your workstation and boost productivity. - ULTRA PORTABLE: This DisplayPort 1.2 to VGA video adapter has a small footprint and lightweight design, making it ideal for business and IT professionals who travel for work. - HIGH-DEFINITION EXPERIENCE: This IT-grade DP to VGA dongle delivers a crystal-clear picture and produces high quality video output with support for HD video resolutions up to 1920x1200 or 1080p. - PLUG AND PLAY: With full support for plug-and-play installation, this PC video adapter is easy to setup with no software, drivers or external power adapter required.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 30 in H, 60 in W, 10 in D, NEMA 12, Hinged (WA306010WF)
- HUBBELL Blank Strap Mount Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP24)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, SPDT (LY1N-AC24)
- HUBBELL Wall Switch, Ivory, 1/2 HP, 3-Way Switch (CSB315I)
- STORM INTERFACE Illuminated Keypad, 16 Key, IP65 (720 GFXI 16 KEY)
- LEVITON Relay Board Or Multiple Relay Module Emb Hub (A8810)
- STORM INTERFACE Industrial White Keypad, 16 Key, IP65 (720 TFX 16 KEY)
- STORM INTERFACE Vandal Resistant Keypad, 16 Key, IP65 (1000 SERIES 16 KEY)
- STORM INTERFACE Industrial White Keypad, 12 Key, IP65 (720 TFX 12 KEY)
- STORM INTERFACE Illuminated Pointing Device, USB (1605-33001)
- STORM INTERFACE Vandal Resistant Keypad, 12 Key, IP65 (1000 SERIES 12 KEY)
- Startech.Com Data Entry & Display Devices