Shop All Media Converters & Data Adapter Kits
Startech.Com
DisplayPort to DVI Video Adapter Converter, 1112120
Mfr # DP2DVI2
Zoro # G5172597
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Connector Type DisplayPort (20 pin) to DVI-I (29 pin)
- Length 10 in
- Height 0.67 in
- Cable Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # DP2DVI2
- Zoro # G5172597
- UPC # 65030836869
- Country of Origin Viet Nam
- Category Media Converters & Data Adapter Kits
Dimensions
Length | 10 in |
Height | 0.67 in |
Cable Length | 6 in |
Width | 1.65 in |
Details
Color | Black |
Connector Type | DisplayPort (20 pin) to DVI-I (29 pin) |
Includes | DisplayPort to DVI Converter |
Max. Resolution | 1920x1200 / 1080p |
Description
SECURE PORT CONNECTION: This DisplayPort to DVI video adapter converter features a latching DisplayPort connector, so you’re able to fasten and secure the connector to the port - ELIMINATE UPGRADING COSTS: Save the cost of upgrading by connecting your DisplayPort device directly to a DVI monitor or projector with this DisplayPort to DVI-D adapter - HASSLE-FREE SETUP: The DisplayPort to DVI video adapter lets you connect your DP laptop or desktop computer to a DVI display, supporting plug and play connectivity - CRYSTAL-CLEAR PICTURE: With support for resolutions up to 1920x1200, this DP to DVI converter allows you to take full advantage of single link DVI capability and produce crystal clear picture quality
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 16 inputs, screw (XPSMCMDI1600)
- ANDERSON POWER PRODUCTS PP120 CON 2 LOW (1319)
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 75A@660VAC, ZC, 4-32VDC, I, 75 A, 48 to 660V AC, SSP1 Series (SSP1A475BDT)
- SQUARE D 277VAC Mechanically Held Lighting Contactor 8P 30A (8903LXO80V04)
- STARTECH.COM DisplayPort to VGA Video Adapter Converter, 1112118 (DP2VGA2)
- STARTECH.COM 6" Mini DP to DP Cable, MDP2DPMF6IN (MDP2DPMF6IN)
- BLACK BOX Flexpoint 1000-Mbps Fiber-To-Fiber Mode (LMC1001A)
- ALLEN TEL Media Converter 10/100/1000 Mbs LC Single-mode 2km (GBFMC1000-SM-LC)
- MOXA Indust. Gigabit Media Converter, Sfp Slot, -10 To 60°C (IMC-21GA)
- MOXA Entry-Level Indust. Media Converter, Single Mode, Sc, -10 To 60°C (IMC-21-S-SC)
- ICP DAS Isolated RS-232 to RS-422/485 Converter (I-7520A)
- Startech.Com Media Converters & Data Adapter Kits