Shop All Media Converters & Data Adapter Kits
Startech.Com
DisplayPort to DVI Adapter - DP to DVI Converter Cable - 3ft
Mfr # DP2DVI2MM3
Zoro # G5174067
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes DisplayPort™ to DVI adapter cable – 3ft (1m)
- Cable Length 35.98 in
- Connector Type DisplayPort (20 pin) to DVI-D (25 pin)
- Max. Resolution 1920x1200 / 1080p
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # DP2DVI2MM3
- Zoro # G5174067
- UPC # 65030861533
- Country of Origin China
- Category Media Converters & Data Adapter Kits
Dimensions
Cable Length | 35.98 in |
Length | 35.98 in |
Details
Color | Black |
Includes | DisplayPort™ to DVI adapter cable – 3ft (1m) |
Connector Type | DisplayPort (20 pin) to DVI-D (25 pin) |
Max. Resolution | 1920x1200 / 1080p |
Description
Eliminate clutter by connecting your PC directly to the monitor using this short adapter cable - Compatible with DisplayPort computers like HP EliteBook 840 & HP Zbook 15 and DVI monitors & projectors - Supports resolutions up to 1920x1200 - DisplayPort to DVI adapter / DisplayPort to DVI cable / DP to DVI converter / DP to DVI adapter - Reduce clutter at your workspace with an adapter cable - Avoid the hassle of converters using a short cable - Easy to use cable, no software required
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Flexible Copper Braid, 24 In (BD24)
- HONEYWELL Limit Switch Lever Arm, 13 In. Arm L (LSZ54N)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 300A, 600V AC, Non-Indicating (FLSR300)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31GE3EXX)
- STARTECH.COM DisplayPort to VGA Video Adapter Converter, 1112118 (DP2VGA2)
- STARTECH.COM 6" Mini DP to DP Cable, MDP2DPMF6IN (MDP2DPMF6IN)
- MOXA 1Port Usb-To-Serial Hub, Rs-232/422/485 (UPort 1150)
- BOSS AUDIO BOSS AUDIO SYSTEMS B65N High Level to Low Level Converter (B65N)
- ADVANTECH High Retention Usb To Tb Rs-485 Converter (BB-485USBTB-2W-A)
- ALLEN TEL Media Converter 10/100/1000 Mbs SC Multimode 2km (GBFMC1000-MM-SC)
- TRANSITION NETWORKS Mini Gigabit Ethernet Fiber Media Converter - 1 GBPS (11458195)
- Startech.Com Media Converters & Data Adapter Kits