Shop All Data Entry & Display Devices
Startech.Com
DisplayPort to Dual Link DVI Active Adapter DP to DVI-D
Mfr # DP2DVID2
Zoro # G5259266
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.52 in
- Height 0.87 in
- Features Screw Lock, HDCP, Extended Display Identification Data (EDID), Active
- Includes DisplayPort to DVI Adapter
- Length 21.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # DP2DVID2
- Zoro # G5259266
- UPC # 65030848749
- Country of Origin China
- Category Data Entry & Display Devices
Dimensions
Width | 2.52 in |
Height | 0.87 in |
Length | 21.61 in |
Cable Length | 14.57 in |
Details
Features | Screw Lock, HDCP, Extended Display Identification Data (EDID), Active |
Includes | DisplayPort to DVI Adapter |
Connector Type | DisplayPort (20 pin)|USB Type-A (4 pin) USB 2.0 to DVI-D (25 pin) |
Material | Plastic |
Max. Resolution | 2560x1600 |
Description
DUAL-LINK CONNECTIVITY: The dual-link adapter supports high resolution video (up to 2560x1600 at 60Hz), maintaining the outstanding graphical performance from a DisplayPort-equipped device - BROAD COMPATIBILITY: The DisplayPort to DVI (Dual-Link) adapter is for use with a DVI-D display, helping to eliminate the equipment costs of upgrading a DVI display for the sake of compatibility - PLUG AND PLAY INSTALLATION: For a hassle-free setup, this Display Port to DVI video adapter allows for plug-and-play installation without any additional software or drivers - IDEAL FOR TRAVEL: Powered by a USB port, this DVI adapter features a lightweight design that conveniently fits into your carrying case, making it ideal for professionals on the go
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 10 ft. (9871)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 2.06 in. W (SSRHP25)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29261CC00)
- NVENT HOFFMAN Pushbtn Hole Seal, 0.87 In Hole, Steel (ASPBG)
- STORM INTERFACE Industrial White Keypad, 12 Key, IP65 (720 TFX 12 KEY)
- STORM INTERFACE Industrial Keypad, 16 Key, IP65 (720 GFX 16 KEY)
- STORM INTERFACE Industrial Illum Keypad, 16 Key, IP65 (720 TFXI 16 KEY)
- STORM INTERFACE Toughened Metal Keypad, 12 Key, IP65 (PLX SERIES 12 KEY)
- STORM INTERFACE Vandal Resistant Keypad, 12 Key, IP65 (1000 SERIES 12 KEY)
- STORM INTERFACE Vandal Resistant Keypad, 16 Key, IP65 (1000 SERIES 16 KEY)
- LEVITON Relay Board Or Multiple Relay Module Emb Hub (A8810)
- Startech.Com Data Entry & Display Devices