Shop All KVM Switches
Startech.Com
DisplayPort KVM Switch - 4-port - USB 3.0 Hub - 4K
Mfr # SV431DPU3A2
Zoro # G5495918
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 - 240 AC
- Output Voltage 12 DC
- Max. Resolution 3840x2160 @ 30 Hz
- Height 1.69 in
- Width 5.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SV431DPU3A2
- Zoro # G5495918
- UPC # 65030863728
- Country of Origin Taiwan, Province of China
- Category KVM Switches
Dimensions
Height | 1.69 in |
Width | 5.12 in |
Depth | 8.7" |
Length | 8.66 in |
Details
Input Voltage | 100 - 240 AC |
Output Voltage | 12 DC |
Max. Resolution | 3840x2160 @ 30 Hz |
Includes | 4-port DisplayPort KVM switch, rubber feet, universal power adapter (NA, EU, UK, ANZ), quick start guide |
Number of USB Ports | 11 |
Product Type | KVM Switchbox |
Description
4 PORT KVM SWITCH: This DisplayPort KVM Switch lets you control four DP computers using a single console with a single monitor, keyboard and mouse. - USB 3.0 PERIPHERAL SHARING: The built-in 3 port USB 3.0 hub on the KVM switch is separate from your HID keyboard and mouse, so you can share USB peripheral devices between each connected computer. - ASTONISHING 4K PICTURE QUALITY: Experience the benefits of UHD with this DisplayPort KVM switch, supporting 4K display resolutions at 30Hz, making it ideal for graphical applications that require high-resolution video support. - MULTIMEDIA CONTROL: The DP KVM switch features auxiliary 3.5 mm audio ports that enable you to share independent analog audio, from each of your connected computers, with your desktop speaker set. - RELIABLE SUPPORT: This computer monitor switch box comes with free lifetime technical support.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH 12V 5AH SLA BATTERY F2 (IM-1250F2)
- TARGUS Scratch-Resistant Screen Protector (AWV320GL)
- RAYOVAC Lantern Battery, Industrial, 6V, Screw Term (945)
- CHUMS Badge Holder, Blue, PK10 (11090101)
- ATEN Usb Displayport Hdbaset 2.0 Kvm Extender 4K At 330Ft (CE920)
- MONOPRICE Switch Series HDMI USB Combo Cable for KVM Switches 6ft (36644)
- TRENDNET Trendnt 6Ft 1.83M Usb Kvm Cbl (TKCU06)
- TRIPP LITE KVM, 2-Port, DVI, Audio, Cables, USB (B004-DUA2-K-R)
- ATEN TECHNOLOGY 4-Port USB-PS/2 KVM (CS84U)
- BLACK BOX Freedom Ii 8 Port Switch w/ Glide And Switch Technology (KV0008A-R2)
- TRENDNET 4Pt Kvm Kitusb Kit (TK407K)
- Startech.Com KVM Switches