Shop All Data Entry & Display Devices
Startech.Com
DisplayPort DVI Video Adapter Converter
Mfr # DP2DVIADAP
Zoro # G5259792
original price:
$18.19
9% off
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes DisplayPort to DVI adapter
- Features Passive, Extended Display Identification Data (EDID), HDCP 1.3
- Height 0.43 in
- Width 1.57 in
- Max. Resolution 1920x1200 / 1080p
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # DP2DVIADAP
- Zoro # G5259792
- UPC # 65030835824
- Country of Origin China
- Category Data Entry & Display Devices
Dimensions
Height | 0.43 in |
Width | 1.57 in |
Length | 2.48 in |
Details
Includes | DisplayPort to DVI adapter |
Features | Passive, Extended Display Identification Data (EDID), HDCP 1.3 |
Max. Resolution | 1920x1200 / 1080p |
Connector Type | DisplayPort (20 pin) to DVI-I (29 pin) |
Description
DisplayPort adapter - single link - DisplayPort (M) to DVI-D (F)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, 1NO, 25A @ 240V AC Contact Rating (YE-2RB-A2)
- EASYLIFE TECH Base Power Strip 4 Outlet 4 USB 1200 J Surge Protection with 6 ft Cord (0-2514)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Green (HS357-S10-GREEN)
- RACO Locknut, 7/32" L, 1-1/2" Conduit Steel (1006)
- STORM INTERFACE Industrial Keypad, 16 Key, IP65 (720 GFX 16 KEY)
- STORM INTERFACE Toughened Metal Keypad, 12 Key, IP65 (PLX SERIES 12 KEY)
- STORM INTERFACE Industrial White Keypad, 16 Key, IP65 (720 TFX 16 KEY)
- STORM INTERFACE Industrial Illum Keypad, 16 Key, IP65 (720 TFXI 16 KEY)
- STORM INTERFACE Industrial Illum Keypad, 12 Key, IP65 (720 TFXI 12 KEY)
- STORM INTERFACE Illuminated Pointing Device, USB (1605-33001)
- STORM INTERFACE Illuminated Keypad, 16 Key, IP65 (720 GFXI 16 KEY)
- Startech.Com Data Entry & Display Devices