Shop All Monitor Mounts & Brackets
Startech.Com
Desk Mount Monitor Arm, Full Motion - For up to 34” Monitors
Mfr # ARMPIVOTHD
Zoro # G5468182
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 20.83 in
- Width 11.18 in
- Material Aluminum
- Color Silver
- Includes spring arm, VESA monitor mount, grommet base plate, grommet plate, L bracket, desk clamp, clamp screws, hex key holder, grommet knob, rubber pads, 4 mm hex key, M4x12 mm thumbscrews, M5x12 mm screws, washers, spacers, instruction manual, 6 mm hex key, 5 mm hex key, grommet screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ARMPIVOTHD
- Zoro # G5468182
- UPC # 65030868204
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 20.83 in |
Width | 11.18 in |
Length | 3.78 in |
Details
Material | Aluminum |
Color | Silver |
Includes | spring arm, VESA monitor mount, grommet base plate, grommet plate, L bracket, desk clamp, clamp screws, hex key holder, grommet knob, rubber pads, 4 mm hex key, M4x12 mm thumbscrews, M5x12 mm screws, washers, spacers, instruction manual, 6 mm hex key, 5 mm hex key, grommet screw |
Features | Tilt, Pivot, Full Motion, Space Saving Design, Rotate, Heavy Duty, Durable, 180° Swivel, Gas Spring, 180° Rotation, Cable Management, Grommet, Articulating |
Product Type | Mounting Arm |
Description
FLEXIBLE INSTALLATION: For added versatility, this desk mount single monitor arm can be clamped to your desk or through the grommet hole and also features built-in cable management for ease of use. - SUPPORTS VESA COMPATIBLE DISPLAYS: To ensure ultimate compatibility, this full motion articulating monitor arm supports a flat or curved (up to 34”) or ultrawide (up to 33.76”) VESA mount monitors. - EASY TO USE: With a height adjustment of 13.1” the computer screen mount can rotate your display 180 degrees & has a +/-90 tilt & +/-180 swivel so you can customize positioning. - HEAVY-DUTY ALUMINUM CONSTRUCTION: The height adjustable monitor arm securely supports a VESA mount monitor (75x75, 100x100 mm) with a maximum weight capacity of 19.8lb / 9kg per display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 1.3Ah Replaces BP1.2-12 WKA12-1.3F WP1.2-12 + 12V 1Amp Charger (ML1.3-12CHCOMBO46)
- PYLE Plastic Retro Microphone (Silver) (PDMICR42SL)
- BROAN Motion Snsr, PIR, 120-277V AC, Wht (MS100W)
- MOTOROLA Charger, 120VAC, 1.5 hr. Charge Time (XUAAJ72X511 VAC-UNI)
- STARTECH.COM Desk Mount Dual Mntr Arm, Armdual2 (ARMDUAL2)
- STARTECH.COM Vertical Dual Mnt Up to 27", ARMDUALV (ARMDUALV)
- STARTECH.COM Vesa 75X75/100X100Mm Heavy Duty Single Monitor Arm Supports Display (ARMSLIM2USB3)
- COMPULOCKS Av Capsule (341B)
- OTTOBOCK CyberTech Medical CYBO8G - L Flexible Pully Brace - Large (CYBO8G - L)
- YORK SOURCE1 Mtr Blw 300 HP 1750 208460360 (S1-02439498000)
- LORELL Desk Riser, Electric, 28-3/4"x35-3/4"x5-1/4"-17-1/8", Black (LLR99552)
- Startech.Com Monitor Mounts & Brackets