Shop All Monitor Mounts & Brackets
Startech.Com
Desk Mount Monitor Arm - For up to 34" Monitors - Steel
Mfr # ARMPIVOTB
Zoro # G5152622
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.25 in
- Width 6.3 in
- Material Steel
- Color Black
- Features 180° Swivel, Swivel, Adjustable, Grommet, Rotate, Heavy Duty, Flexible, Space Saving Design, Ergonomic, Tilt, 360° Rotation, Cable Management, Articulating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ARMPIVOTB
- Zoro # G5152622
- UPC # 65030868198
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 4.25 in |
Width | 6.3 in |
Length | 18.19 in |
Details
Material | Steel |
Color | Black |
Features | 180° Swivel, Swivel, Adjustable, Grommet, Rotate, Heavy Duty, Flexible, Space Saving Design, Ergonomic, Tilt, 360° Rotation, Cable Management, Articulating |
Includes | monitor arm, pole, desk clamp, cable-management clip, grommet baseplate, rubber pads, desk-clamp screw, grommet plate, 5 mm hex key, 6 mm hex key, M4x12 mm screws, M5x12 mm screws, washers, instruction manual |
Product Type | Mounting Arm |
Description
FLEXIBLE INSTALLATION: For added versatility, this desk mount single monitor arm can be clamped above your desk using the included C-clamp or grommet mount. Cable management clips are also included. - SUPPORTS VESA COMPATIBLE DISPLAYS: To ensure ultimate compatibility, this articulating monitor arm supports a flat or curved (up to 34”) or ultrawide (up to 29.43”) VESA mount monitors. - EASY TO USE: With height adj. up to 17.7” the computer screen mount can rotate your display 360 deg. for portrait/landscape viewing & has a +/-45 tilt & +/-180 swivel so you can customize positioning. - HEAVY-DUTY STEEL CONSTRUCTION: The height adjustable monitor arm securely supports a VESA mount monitor (75x75, 100x100 mm) with a maximum weight capacity of 17.6lb / 8kg per display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEUS BATTERY PRODUCTS 3V 220mAh LIMNO2 COIN CELL, 5PK (CR2032)
- PEERLESS Pivot TV Wall Mount, 26" to 58" Screen, 150 lb. Capacity (SP850)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 1.5 ft. (6026)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 20Ah (47020)
- STARTECH.COM Vertical Dual Mnt Up to 27", ARMDUALV (ARMDUALV)
- STARTECH.COM Vesa 75X75/100X100Mm Heavy Duty Single Monitor Arm Supports Display (ARMSLIM2USB3)
- STARTECH.COM Desk Mount Dual Mntr Arm, Armdual2 (ARMDUAL2)
- KENSINGTON SmartFit Easy Riser Laptop Cooling Stand, 11.1" x 1.6" x 12", Black (52788)
- RAIN DESIGN Rain Design 10072 Mstand Laptop Stand - Space Grey (10072)
- FELLOWES Pro Series Freestanding Dual Horizontal Monitor Arm, up to 32"/17 lbs (8043701)
- FELLOWES Monitor Riser, Platinum/Graphite (91712)
- Startech.Com Monitor Mounts & Brackets