Shop All Monitor Mounts & Brackets
Startech.Com
Desk-Mount Dual-Monitor Arm for up to 27" Monitors
Mfr # ARMBARDUOG
Zoro # G5259074
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 20.28 in
- Width 5.31 in
- Material Steel, Aluminum and Plastic
- Color Black
- Includes Column, VESA Adapters, Cable-Management Clips (Column), Monitor Arms, End Caps, Cable-Management Clips (Monitor Arm), End-Cap Screws, Desk-Mount Clamp, Hex Key, Hex Key Screwdriver, M4x14 Screws, M5x14 Screws, Flat Washers, Grommet-Mounting Adapter, Rubber Pads, Instruction Manual, Grommet-Mount Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # ARMBARDUOG
- Zoro # G5259074
- UPC # 65030879262
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 20.28 in |
Width | 5.31 in |
Length | 34.25 in |
Details
Material | Steel, Aluminum and Plastic |
Color | Black |
Includes | Column, VESA Adapters, Cable-Management Clips (Column), Monitor Arms, End Caps, Cable-Management Clips (Monitor Arm), End-Cap Screws, Desk-Mount Clamp, Hex Key, Hex Key Screwdriver, M4x14 Screws, M5x14 Screws, Flat Washers, Grommet-Mounting Adapter, Rubber Pads, Instruction Manual, Grommet-Mount Plate |
Features | Grommet, Swivel, Space Saving Design, Ergonomic, Cable Management, 360° Rotation, 30° Tilt, Flexible, Tilt, 30° Swivel |
Product Type | Desk Mount |
Description
EASE OF INSTALLATION: This dual monitor mount features a detachable VESA mount to facilitate the actual mounting of the display. Easily install cable management clips at any time. - SUPPORTS VESA COMPATIBLE DISPLAYS: Ensuring ultimate compatibility, the computer monitor arm supports flat or curved (up to 27”) or ultrawide (up to 23”) VESA mount monitors (up to 17.6lb / 8kg). - EASY TO USE: With a height adjustment up to 14.3in, this adjustable double monitor mount can rotate your displays 360 degrees for portrait/landscape viewing, has a +/-30 tilt and a swiveling crossbar. - FLEXIBLE MOUNTING OPTIONS: The dual screen mount gives you flexible desk clamp or grommet hole mounting. It also features a flat low-profile design so you can position your monitors against a wall.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH Replacement for Welch-Allyn 420 Vital Signs Monitor - 4 Pack (ML4-6MP48106100405)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery for Yamaha XT250 Serow 2005-2013 (YTZ7S1387)
- MIGHTY MAX BATTERY ML9-12 - 12V 9AH Computer Back Up Power Battery (ML9-122381)
- ATT Accessory handset for EL523 series (EL50005)
- STARTECH.COM Vesa 75X75/100X100Mm Heavy Duty Single Monitor Arm Supports Display (ARMSLIM2USB3)
- STARTECH.COM Use The Vesa Monitor Mount Adapter To Mount Your Vesa Mount Monitor (APLVESAMNTP)
- STARTECH.COM Vertical Dual Mnt Up to 27", ARMDUALV (ARMDUALV)
- STARTECH.COM Desk Mount Dual Mntr Arm, Armdual2 (ARMDUAL2)
- STARTECH.COM Vesa 75Mm/100Mm Desk Mount Dual Monitor Arm Supports Displays Up To (ARMSLIMDUOS)
- ULTIMATE SUPPORT Jamstands Series Studio Monitor Stands (UL566856)
- VICTOR TECHNOLOGY Standing Desk, 3-Monitor Cap, 28"x23"x20-52-1/2", BK/AL (VCTDC475)
- Startech.Com Monitor Mounts & Brackets