Shop All Computer Enclosure Accessories
Startech.Com
Deluxe Assortment PC Screw Kit - Screw Nuts and Standoffs
Mfr # PCSCREWKIT
Zoro # G5642087
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes #6-32 x 0.25in, #6-32 x 4mm, #6-32 to M3 Metal Standoff, M3 x 0.25in, #4-40 x 3/16in, #4-40 x 6mm Nut, #4-40 x 1.6mm Nut, AT-style Snap-In Plastic Standoff, Pre-Tapped Snap-In Plastic Standoff, ATX-style Snap-In Plastic Standoff, Case Fan Screw, #4-40 Metal Standoff
- Height 1.26 in
- Length 8.23 in
- Width 4.21 in
- Product Type Fastener Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PCSCREWKIT
- Zoro # G5642087
- UPC # 65030786621
- Country of Origin Taiwan, Province of China
- Category Computer Enclosure Accessories
Dimensions
Height | 1.26 in |
Length | 8.23 in |
Width | 4.21 in |
Details
Includes | #6-32 x 0.25in, #6-32 x 4mm, #6-32 to M3 Metal Standoff, M3 x 0.25in, #4-40 x 3/16in, #4-40 x 6mm Nut, #4-40 x 1.6mm Nut, AT-style Snap-In Plastic Standoff, Pre-Tapped Snap-In Plastic Standoff, ATX-style Snap-In Plastic Standoff, Case Fan Screw, #4-40 Metal Standoff |
Product Type | Fastener Kit |
Description
Screw Nuts and Standoffs - Screw kit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Keypad Cylindrical Lock (CO100CY70 KP RHO 626 LD)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 200ft- Black (100715BK)
- UNIRISE USA This Mini Displayport Male To Displayport Male Cable Allows You To (MDPDP-15F-MM)
- STANDARD HORIZON Antenna, Whip, Rubber, Duck (CAT460)
- LEGRAND 2-Port Cat5E Surface Mount Box - White (03837)
- HYPERSIGN DIGITAL SIGNAGE Tristate Apartment Furnishres K571 Covington Bakers Rack - Pewter; 50 x 27 x 13 in. (K571)
- C2G Decorative Double Gang Wall Plate - White (03728)
- EARTHSMART FILTER SAMSUNG HAFQIN (102647)
- SILVERSTONE SilverStone Technologies PM02B-G Computer Tower Case with Tempered-Glass Side Panel & Ample Air Flow; Black (PM02B-G)
- HAMMOND N12 Consolet, 8 x 8 x 7.15, Steel/Gray (1488EE7)
- EDGE MEMORY 9W8C4 Y004G 2.5In To 3.5In Dell Adapter 0F238F 0F9541 (PE253929)
- Startech.Com Computer Enclosure Accessories