Shop All Data & Ethernet Cables
Startech.Com
DB9 to DB25 Serial Cable Adapter - F/M
Mfr # AT925FM
Zoro # G6227192
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.36 in
- Connector Type DB-9 (9 pin, D-Sub) to DB-25 (25 pin, D-Sub)
- Height 0.63 in
- Width 2.24 in
- Includes 9 to 25 PIN ADAPTOR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # AT925FM
- Zoro # G6227192
- UPC # 65030200967
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Length | 2.36 in |
Height | 0.63 in |
Width | 2.24 in |
Details
Connector Type | DB-9 (9 pin, D-Sub) to DB-25 (25 pin, D-Sub) |
Includes | 9 to 25 PIN ADAPTOR |
Color | Beige |
Product Type | Data Transfer Adapter |
Adapter Type | Serial |
Description
F/M - Serial adapter - DB-9 (F) to DB-25 (M) - for StarTech.com 1 - 16 - 2 - 2 Serial/1 - 4 - PCI1S650 - PCI2S650 - PCI4S650 - RS-232
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATECHI Aluminum 2 In 1 Magnetic Wireless Charging Stand / Pad 7.5w, Space Gray (ST-WMCS2M)
- ZORO SELECT Coin Cell, 2450, Lithium, 3V (5HXG6)
- BATTERY CLERK AJC® Eagle Picher CF-12V7.2 Sealed Lead Acid - AGM - VRLA Battery (AJC-D7S-J-1-139496)
- ILC Replacement for Battery It-yb670 6 Volt 7AH Sealed Lead Acid Battery (IT-YB670 6 VOLT 7AH SEALED LEAD ACID BATTERY BATT)
- ZORO SELECT Data Cable, 1000 ft. L, Orange Jacket (18617)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 50Ft- Gray (100709GY)
- BESTLINK NETWARE CAT6 Solid Wire Bulk CMR Cable- 1000ft- Blue (101000BL)
- ASCENT UL 2464 AWM, 22 AWG, Multi-conductor Electronic Cable, 6 Conductors, Unshielded, Gray, Sold by the FT (C226CST/X-ASC)
- HUBBELL Hubbell HXJ6OW Nextspeeda Category 6 Jack; Universal; Office White (HXJ6OW)
- ICC CMP CAT6 PLENUM VALUE LINE 500 MHz WHITE (ICCABP6VWH)
- BESTLINK NETWARE CAT6 Junction Box, Punch Down, PK 100 (102007WT-100)
- Startech.Com Data & Ethernet Cables