Shop All Monitor Mounts & Brackets
Startech.Com
CPU Mount - Adjustable Computer Wall Mount, Heavy-duty Metal
Mfr # CPUWALLMNT
Zoro # G5370295
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.06 in
- Width 8.35 in
- Material Steel
- Color Black
- Includes CPU mount, adjustable straps, wall anchors, screws, thumbscrews, instruction manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # CPUWALLMNT
- Zoro # G5370295
- UPC # 65030870207
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 6.06 in |
Width | 8.35 in |
Length | 9.25 in |
Details
Material | Steel |
Color | Black |
Includes | CPU mount, adjustable straps, wall anchors, screws, thumbscrews, instruction manual |
Features | Adjustable Strap, Sturdy, Dirt Resistant, Adjustable, Space Saving Design, Dust Resistant, Heavy Duty |
Product Type | Wall Mount |
Description
UNRESTRICTED ACCESS: The open frame design of the wall mount CPU holder allows unrestricted access to your computer - CLUTTER-FREE DESIGN: Maximize your work space by wall mounting your computer tower for easy access - SECURE YOUR DESKTOP COMPUTER: Rest assured, this PC wall mount features a heavy-duty metal frame that holds up to 22 lb. (10 kg) - EASY TO INSTALL: All hardware that is needed for setup is included with this CPU wall mount shelf to ensure an easy, hassle-free setup
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI BATTERIES EnviroMax AAA Alkaline Battery, 24 PK (4400BP24)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery compatible with SigmasTek SP12-9, SP12-8 - 10PK (MAX3930736)
- MSA SAFETY Memory Card, 4 GB SD (10127111)
- MOUNT-IT Single Monitor Wall Mount for 13"-30" Monitors BLK (MI-31114B)
- STARTECH.COM Vesa 75X75/100X100Mm Heavy Duty Single Monitor Arm Supports Display (ARMSLIM2USB3)
- STARTECH.COM Vertical Dual Mnt Up to 27", ARMDUALV (ARMDUALV)
- STARTECH.COM Desk Mount Dual Mntr Arm, Armdual2 (ARMDUAL2)
- AIDATA CORP CO LTD Aidata USA NS009 Lapcooler Portable Laptop Cooling Stand (NS009)
- UPGRADE Monitor & Laptop Height-Adjustable Steel Desktop Stand, Black (UP3190290)
- CRIMSON 9 Eazl Portable Stand For Ipad And Other Tablets (EAZLB)
- MOUNT-IT Dual Monitor Sit-Stand Desk Mount with K (MI-7996)
- Startech.Com Monitor Mounts & Brackets