Shop All Media Converters & Data Adapter Kits
Startech.Com
Copper Ethernet (10/100/1000) to Fiber Media Converter
Mfr # MCM1110SFP
Zoro # G5172055
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Width 2.76 in
- Includes Gigabit Ethernet fiber media converter w/ open SFP slot, universal power adapter (NA/EU/UK/AU)
- Input Voltage 100 - 240 AC
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # MCM1110SFP
- Zoro # G5172055
- UPC # 65030861472
- Country of Origin Taiwan, Province of China
- Category Media Converters & Data Adapter Kits
Dimensions
Width | 2.76 in |
Height | 1.02 in |
Length | 3.74 in |
Details
Color | Brown |
Includes | Gigabit Ethernet fiber media converter w/ open SFP slot, universal power adapter (NA/EU/UK/AU) |
Input Voltage | 100 - 240 AC |
Material | Steel |
Output Voltage | 5 DC |
Description
Convert and extend different networks over a Gigabit fiber cable connection using the SFP of your choice - Gigabit Ethernet fiber media converter with open SFP slot - Supports 10/100/1000 Mbps Ethernet networks - Gigabit media converter for cost-effective network extension - Copper ethernet to fiber media converter with auto MDIX - Compatible with virtually any MSA-compliant transceiver - Durable metal housing - Link Fault Pass (LFP) supported - 9K Jumbo Frame supported
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/SC, 1m (N366-01M)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, flush, red, 22mm, spring return, coloured boot, unmarked (ZB5AP4S)
- HUBBELL 20A Locking Plug 3P 3W 125/250VAC BK/WT (HBL9965C)
- ZORO SELECT Locking Plug, Black/Wht, 250VAC, 3.0 HP, 20A (71520NP)
- STARTECH.COM DisplayPort to VGA Video Adapter Converter, 1112118 (DP2VGA2)
- STARTECH.COM 6" Mini DP to DP Cable, MDP2DPMF6IN (MDP2DPMF6IN)
- ALLEN TEL Data Adapter Kit, 15-Pin DB, 8-Conductor (ATDB15F-8)
- MOXA 1Port Usb-To-Serial Adaptor, Rs-422/485 (UPort 1130)
- BLACK BOX 1 Port Usb To Usb Isolator (4Kv) (SP387A)
- ADVANTECH MANUFACTURING Isolated RS-232 to RS-422/485 Converter (ADAM-4520-F)
- MOXA Rs-232/422/485 To Fiber Optic Converter. St Single-Mode. (TCF-142-S-ST)
- Startech.Com Media Converters & Data Adapter Kits