Shop All Data & Ethernet Cables
Startech.Com
Conference Table Connectivity Box - Boardroom Cable Box
Mfr # BOX4CABLE
Zoro # G6232747
product price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.79 in
- Height 3.58 in
- Material Steel and Aluminum
- Includes cable access box, mounting brackets with screws and wing-nuts, large nylon split bushings, small nylon split bushings, diecut outline, quick-start guide
- Width 5.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # BOX4CABLE
- Zoro # G6232747
- UPC # 65030864770
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Length | 5.79 in |
Height | 3.58 in |
Width | 5.79 in |
Details
Material | Steel and Aluminum |
Includes | cable access box, mounting brackets with screws and wing-nuts, large nylon split bushings, small nylon split bushings, diecut outline, quick-start guide |
Color | Black |
Product Type | Cable Box |
Description
Eliminate clutter at your table or podium by organizing and storing cables in this conference table cable management box - Provides conference room cable management - Sleek design with in table cable box - Concealed table installation hides your conference room AV cable clutter / Conference table connectivity box / Conference table cable box / Surface mount box / Surface mount outlet / Table top box / Tabletop box / Conference table connection box / Conference room table box / AV connection panel has built-in hideaway panel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL Charge 5 Waterproof Bluetooth Speaker, Black (JBLCHARGE5BLKAM)
- 3M PELTOR Cup Mic Windsock M60/2, 1/pk (M60/2)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Replacement for HZB12-55, NP55-12, GPL-12520 (ML55-12INT60)
- BATTERY CLERK AJC® FirstPower LFP1233 Sealed Lead Acid - AGM - VRLA Battery (FIRSTPOWER-LFP1233)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Red, 100pk (101301RD)
- CABLE WHOLESALE CableWholesale 10X8-091SH CAT-6 Cable Bulk (10X8-091SH)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Gray (5133200E)
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 0.5ft Blue (31015)
- SIEMENS PROFIBUS FC Standard Cable GP, bus cable (6XV18300EH10)
- SIEMENS Allen Bradley 700-Crt5 (6ES7 195-7HB00-0XA0)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 25ft- Yellow (100361YW)
- Startech.Com Data & Ethernet Cables