Shop All Media Converters & Data Adapter Kits
Startech.Com
Composite and S-Video to VGA Video Scan Converter
Mfr # VID2VGATV2
Zoro # G5173963
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 4.41 in
- Width 2.52 in
- Power Consumption 2.5
- Output Voltage 5 DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # VID2VGATV2
- Zoro # G5173963
- UPC # 65030844345
- Country of Origin Taiwan, Province of China
- Category Media Converters & Data Adapter Kits
Dimensions
Length | 4.41 in |
Width | 2.52 in |
Height | 1.02 in |
Details
Color | Black |
Power Consumption | 2.5 |
Output Voltage | 5 DC |
Material | Plastic |
Connector Type | Composite Video (1 x RCA)|S-Video (4 pin, Mini-DIN) to VGA (15 pin, High Density D-Sub) |
Includes | Video Converter/Scaler, Universal Power Adapter, Instruction Manual, VGA to Component (RCA) breakout cable |
Description
Convert and Scale a Composite or S-Video Signal to Work with a VGA Display - Video Converter - S-Video to VGA - RCA to VGA - Composite to VGA - Scan Converter - Convert and scale Composite/S-Video input to VGA/Component output
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Four Pin Male Receptacle (M12A)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White, ELV (66EV-10W)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-040-50)
- TAYMAC While In Use Weatherproof Cover, 1 Gang, 5-1/2 in H, 3-3/4 in W, Polycarbonate, Clear (MM410C)
- STARTECH.COM 6" Mini DP to DP Cable, MDP2DPMF6IN (MDP2DPMF6IN)
- STARTECH.COM DisplayPort to VGA Video Adapter Converter, 1112118 (DP2VGA2)
- ALLEN TEL Fiber Optic Media Converter SC Single mode 30km (GBFMC-SM-SC)
- MOXA Indust. Media Converter, Multi Mode, St, 0 To 60°C (IMC-101-M-ST)
- MOXA Indust. Rs-232/422/485 Converter. (TCC-100)
- ALLIED TELESIS Taa (Federal) 10/100/1000T To 1000Sx/Lc Mm Media & Rate Converter, (AT-MMC2000/LC-960)
- MOXA Rs-232/422/485 To Fiber Optic Converter. St Single-Mode. (TCF-142-S-ST)
- Startech.Com Media Converters & Data Adapter Kits