Shop All Input Devices & Accessories
Startech.Com
CFast 2.0 Card Reader, USB C - Portable USB 3.0 CFast Reader
Mfr # CFASTRWU3C
Zoro # G5436542
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.59 in
- Length 9.65 in
- Compatible With OS independent; No software or drivers required
- Includes USB 3.0 card reader/writer, quick-start guide
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # CFASTRWU3C
- Zoro # G5436542
- UPC # 65030871211
- Country of Origin China
- Category Input Devices & Accessories
Dimensions
Height | 0.59 in |
Length | 9.65 in |
Width | 2.28 in |
Depth | 9.5" |
Details
Compatible With | OS independent; No software or drivers required |
Includes | USB 3.0 card reader/writer, quick-start guide |
Material | Aluminum |
Product Type | Flash Reader |
Description
Quickly access or back up photos and video from your CFast 2.0 memory cards to your USB-C enabled tablet, laptop or computer with this CFast Card Reader - CFast reader for CFast 2.0 / 1.0 cards features a compact design and integrated USB-C cable for portable use, or for use with a computer in a fixed location - Save time downloading high-resolution photos and full HD videos from your DSLR camera or camcorder to your computer with USB 3.0 (5Gbps) - Card reader/writer is backward compatible with USB 2.0, 1.x - Ideal for photographers and videographers, the CFast card reader/writer is USB powered, OS independent and plug-and-play to ensure easy use in the studio or out in the field / memory card reader / External memory card reader / USB-C CFast reader / Multimedia card reader / CFast Memory Card Reader / CFAST 2.0 reader / CFast (next generation CompactFlash) reader / CFast Adapter Cable / CFast 2.0 adapter with integrated cable / USB media card reader
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 6AH GEL Battery for Yamaha 90 YFM90R Raptor 2013 (YTZ7SGEL142)
- PEERLESS Flat Panel TV Stand/Cart, 35" to 65" Screen (SR560M)
- ADESSO PUBLISHING Adesso Vertical Illuminated Ergonomic Usb Mouse, Contour Shape w/ (IMOUSEE1)
- INVID TECH IP Camera, 10W, Color (PAR-P8DRIRA2812-LC)
- MURR ELEKTRONIK TREE 8TX METALL - UNMANAGED SWITCH - 8 PORTS (58171)
- GILMOUR Gilmour Metal Pulsating Sprinkler Head On Zinc Spike 167MMS (34411011683)
- RF IDEAS Pcprox Hid Black Usb Reader (RDR-6081AKU)
- SCHNEIDER ELECTRIC Analog isolated high level input module, Modicon X80, 4 inputs, 0 to 20mA, 4 to 20mA, 10V positive or negative (BMXAMI0410)
- ALLEN BRADLEY Controllogix 16 Pt Input Module Ser A (1756-IF16)
- NVENT HOFFMAN Intersafe Data Interface Ports for Ether (HGF5ETHETH)
- NVENT HOFFMAN Intersafe Data Interface Ports for Ether (HGF5ETH)
- Startech.Com Input Devices & Accessories