Shop All Input Devices & Accessories
Startech.Com
CFast 2.0 Card Reader - USB 3.0 (5 Gbps) - USB Powered
Mfr # CFASTRWU3
Zoro # G5436612
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.69 in
- Height 0.58 in
- Compatible With OS independent; No software or drivers required
- Material Aluminum
- Includes USB 3.0 card reader / writer, quick-start guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # CFASTRWU3
- Zoro # G5436612
- UPC # 65030867382
- Country of Origin China
- Category Input Devices & Accessories
Dimensions
Length | 9.69 in |
Height | 0.58 in |
Width | 2.28 in |
Depth | 10.1" |
Details
Compatible With | OS independent; No software or drivers required |
Material | Aluminum |
Includes | USB 3.0 card reader / writer, quick-start guide |
Product Type | Flash Reader |
Description
Quickly access or back up photos and video from your CFast 2.0 memory cards to your tablet, laptop or computer with this CFast Card Reader - CFast reader for CFast 2.0 / 1.0 cards features a compact design and integrated cable for portable use, or for use with a computer in a fixed location - Save time downloading high-resolution photos and full HD videos from your DSLR camera or camcorder to your computer with USB 3.0 (5Gbps) - Card reader/writer is backward compatible with USB 2.0, 1.x - Ideal for photographers and videographers, the CFast card reader/writer is USB powered, OS independent and plug-and-play to ensure easy use in the studio or out in the field / memory card reader / External memory card reader / Multimedia card reader / CFast Memory Card Reader / CFAST 2.0 reader / CFast (next generation CompactFlash) reader / CFast Adapter Cable / CFast 2.0 adapter with integrated cable / USB media card reader
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY CR14250SE-AB Replacement Battery For Allen Bradley MicroLogix 1100 Controller (CR14250SE-AB)
- DANTONA Dantona BCS-LS4278 Barcode Scanner Battery Replacement Battery (BCS-LS4278)
- MIGHTY MAX BATTERY 12V 12AH Compatible Battery for 6-DZM-12 APC Scooter Medical - 3 Pack (ML12-12F2MP3370)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- NVENT HOFFMAN Intersafe Data Interface Ports for Ether (HGF5ETHETH)
- GILMOUR Gilmour Metal Pulsating Sprinkler Head On Zinc Spike 167MMS (34411011683)
- SCHNEIDER ELECTRIC Analog isolated high level input module, Modicon X80, 4 inputs, 0 to 20mA, 4 to 20mA, 10V positive or negative (BMXAMI0410)
- SCHNEIDER ELECTRIC Analog isolated high level input module, Modicon X80, 8 inputs, 0 to 20mA, 4 to 20mA, 10V positive or negative (BMXAMI0810)
- RF IDEAS Pcprox Hid Black Usb Reader (RDR-6081AKU)
- NVENT HOFFMAN Intersafe Data Interface Ports for Ether (HGF5ETH)
- MURR ELEKTRONIK CUBE20 DIGITAL INPUT MODULE, 32 digital inputs (56112)
- Startech.Com Input Devices & Accessories