Shop All Voice & Data Jacks
Startech.Com
Cat6 RJ45 Coupler White - Keystone Jack Cat.6 F/F
Mfr # C6KEYCOUPLWH
Zoro # G5193913
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Connector Type RJ-45 to RJ-45
- Includes White Cat 6 RJ45 Keystone Jack Network Coupler - F/F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # C6KEYCOUPLWH
- Zoro # G5193913
- UPC # 65030855532
- Country of Origin China
- Category Voice & Data Jacks
Details
Color | White |
Connector Type | RJ-45 to RJ-45 |
Includes | White Cat 6 RJ45 Keystone Jack Network Coupler - F/F |
Description
Join two Cat6 patch cables together to make a longer cable - RJ45 Coupler - RJ45 Keystone Jack - Cat6 Network Coupler - Keystone Coupler - Keystone Jack for Wall Plate or Patch Panel - White Cat 6 RJ45 Keystone Jack Network Coupler Modular F/F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Control Relay, 4NO, 240VAC, 10A (3RH21401AP60)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 6 Plastic, Smooth Finish, White (P6W)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KA2X)
- W BOX 1/4in NYLON CABLE CLAMP/10, 100PK (0E-CC14N)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Yellow (5385)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Orange (5374)
- PANDUIT Cat 6 Punchdown Jack Module - Black (NK688MBL)
- ALLEN TEL Surface Mount Duplex IDC Jack-110 Type 8-Conductor, Electrical Ivory (AT104A8-52)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Grn (C6-CPLR-GRN)
- BESTLINK NETWARE CAT6 Tool Less Keystone Jack- Yellow (101707YW)
- CMPLE Keystone Jack Wall Plate With Three Holes Standard Keystones - Ivory (633-N)
- Startech.Com Voice & Data Jacks