Shop All Cable Connectors
Startech.Com
Cat5e RJ45 Stranded Modular Plug Connector - 50 Pkg
Mfr # CRJ4550PK
Zoro # G5364747
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cat5e RJ45 Stranded Modular Plug Connector - 50 Pkg
- Length 0.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # CRJ4550PK
- Zoro # G5364747
- UPC # 65030795319
- Country of Origin China
- Category Cable Connectors
Dimensions
Length | 0.83 in |
Details
Includes | Cat5e RJ45 Stranded Modular Plug Connector - 50 Pkg |
Description
Terminate your Cat5e cables to the exact length required - Cat 5e Plug / RJ45 Modular Plug / RJ45 Modular Connector / RJ45 ends / Bulk Cat5e RJ45 Stranded Modular Plug Connectors / 50 Pkg - Field terminate your Cat 5e patch cables - Designed to fit all Cat5e patch cables - Convenient 50-pack for bulk Cat5e field terminations
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Watertight Straight Blade Connector, 6-20R, 20A, 250VAC, Yellow (HBL15W48)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Orange (HS357-S100-ORANGE)
- PANDUIT Heat Shrink Thick Adh, .4"dia., Bl, PK10 (HST0.4-6-XY)
- PANDUIT 4-Port, Single Gang, Stainless Steel, (NKF4S)
- BELL OUTDOOR Closure Plugs 1 Npt Gray..Bag Of 4.. (5271-0)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M25 Thread (SHCM251034)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 50 (RJ45-650)
- IFM Wireable M12 connector (E11252)
- IFM Wireable M12 connector (EVF569)
- SWE-TECH 3C BNC Female to RCA Male Adapter (FWT30X2-03100)
- PCTEL & MAXRAD PCTEL & Maxrad TC 0.75 in. Nmo Style Trunk Mount with 17 ft. Rg58U Coaxial Cable & Crimp On TNC Connector (TC)
- Startech.Com Cable Connectors