Shop All Data & Ethernet Cables
Startech.Com
Cat5e Bulk CMP Plenum 1000ft Solid UTP Cable Blue
Mfr # WIR5ECMPBL
Zoro # G6233343
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12003.05 in
- Package Type Bulk
- Includes 1000 ft Roll of Blue Plenum CMP Cat5e Solid UTP Bulk Cable
- Cable Length 12003.05 in
- Height 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # WIR5ECMPBL
- Zoro # G6233343
- UPC # 65030851695
- Country of Origin Taiwan, Province of China
- Category Data & Ethernet Cables
Dimensions
Length | 12003.05 in |
Cable Length | 12003.05 in |
Height | 0.2 in |
Width | 0.2 in |
Details
Package Type | Bulk |
Includes | 1000 ft Roll of Blue Plenum CMP Cat5e Solid UTP Bulk Cable |
Features | PoE |
Cable Type | Category 5e |
Color | Blue |
Material | Polyvinyl Chloride (PVC) - Jacket |
Product Type | Network Cable |
Description
Make reliable Ethernet connections in applications requiring plenum rated Cat5e Cable - Cat 5e Cable 1000ft / Blue Cat 5 Wire / Cat5e Plenum Cable / Solid Cat5e Cable Bulk / 1000' Cat 5e Bulk Cable / 1000 ft Ethernet Cable / Cat 5e Box / 1000 ft Category 5 Cable / Cat5 Cable Roll - Can be used in air ducts and plenums where CMP fire rating is required - Designed for use with Fast Ethernet networks - Foot-marked cable - High quality 24 AWG copper wire - Rated up to 350Mhz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH Battery Replacement for CSB GP12170 (ML18-122112170)
- VON DUPRIN EL Conversion Kit, For Use With 99 Series (050070)
- UNIVIEW 8MP WDR IR Alarm Bullet Network Camera Sound-Light Alarm, 2.8mm Fixed (IPC2128SB-ADF28KMC-I0)
- VITEK Video Surveillance System, TVI (VT-THT5CKTFE)
- GENSPEED Category Cable, Shielded, Blue Jacket (6133785)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 15ft- White (100360WT)
- BESTLINK NETWARE CAT5e Solid Wire Bulk CMR Cable Shielded- 1000ft- Black (100904BK)
- MONOPRICE Voice and Data Patch Cord, 7 ft L, PK10 (15161)
- ZIOTEK INC CAT6 RJ45 Keystone Jack Tool-Free Blue (180 0322)
- BESTLINK NETWARE CAT6 SFTP Industrial Outdoor Patch Cable w/Dust Cap- 10ft- Black (100227BK)
- BESTLINK NETWARE Pigtail Type 7 Wiring Splitter, 10/100 BaseT 1P/2J (102102)
- Startech.Com Data & Ethernet Cables