Shop All Data & Ethernet Cables
Startech.Com
Cable Management Spine - Cable Organizer w/ Steel Base Plate
Mfr # CMVBMOD
Zoro # G6201405
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.08 in
- Material Plastic and Steel
- Width 4.31 in
- Height 50.79 in
- Includes cable manager, quick-start guide, M5x20 mm screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # CMVBMOD
- Zoro # G6201405
- UPC # 65030870764
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Length | 5.08 in |
Width | 4.31 in |
Height | 50.79 in |
Details
Material | Plastic and Steel |
Includes | cable manager, quick-start guide, M5x20 mm screws |
Product Type | Cable Manager |
Color | Silver |
Description
Organize and clean up the appearance of cables running from the floor to your desktop or tabletop with this Cable Management Spine - Cable Organizer with four cable channels inside to keep power and data cords segregated - Provides flexible protection for power and data cables - Four channels inside keep power and data cords segregated - Cable channel with weighted base plate that rests on floor to hold cables - Cord cover / Cord protector / Cord hider / Electrical cord cover / Wire management / Desk cable management / Cord concealer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Motorized Varifocal Dome, Camera, 12V, 5MP (VTD-T4D6HR5MD)
- ILC Replacement for Sanyo Ml2430 (ML2430 SANYO)
- ALLEN TEL Outdoor Single Line Tone Dial Phone-No Housing, Amplified (GB259V-LH)
- BRADY Parking Permits, Rearview, 201-300, Wht/Blu (96263)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, White (7131101)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Non Booted Cable- 50ft White (100112WT)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Blue (2133496E)
- HUBBELL Hubbell HXJ6GY Nextspeeda Category 6 Jack; Universal; Gray (HXJ6GY)
- TRIPP LITE Cat6 Gigabit Snagless Molded Slim UTP Patch Cable Right Angle 2FT (N201-SR2-BL)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Yellow (7133802)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Non Booted Cable- 100ft Blue (100114BL)
- Startech.Com Data & Ethernet Cables