Shop All Cable Sleeves
Startech.Com
Cable Management Sleeve, Height: 1.77 in
Mfr # CMSCOILED3
Zoro # G7149966
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 1.77 in
- Material Polyurethane
- Height 1.77 in
- Includes Cable-Management Sleeve, Cable Insertion Tool, Quick-Start Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # CMSCOILED3
- Zoro # G7149966
- UPC # 65030887113
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 59.06 in |
Width | 1.77 in |
Height | 1.77 in |
Details
Color | Black |
Material | Polyurethane |
Includes | Cable-Management Sleeve, Cable Insertion Tool, Quick-Start Guide |
Description
PROTECT YOUR CABLES: This cable cover sleeve helps keep your cords organized while protecting them from abrasion and damage - VERSATILE USE: With its spiral design, this cable sleeve is expandable to fit many cables and wires, and also allows for breakouts of single or multiple cables for re-routing or replacement - STREAMLINE YOUR SPACE: This sleek black tube style organizer keeps all of your cords organized and simplifies your under-desk or TV setup - EASY SETUP: The wire management sleeve includes a cable-loading tool to guide cable through the cable hider sleeve along the spiral wrap, making setup quick and easy
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Fusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 3R (DG321NRB)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 8 in D, NEMA 4; 12, Hinged (A16148CHFL)
- AC WORKS NEMA L15-30P 3-Phase 30A 250V 4-Prong Locking Male Plug with UL, C-UL Approval in Orange (ASL1530P)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRWHI25)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1" Inside Diameter - 100 Ft Roll - Black Polyethylene (SPW-1000SP-BLACK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 10ft - Black (BS-XO-100-10BP-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 100ft- White (BS-J-SCW-100-100-WT)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 25ft- Yellow (WL-SW-HD-075-25-YL)
- ELECTRIDUCT Wind It Side Entry Sleeving- 5/16" x 25ft- Black (BS-WI-0313-25-BK)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 25' Length - Black (BSSCE0.50-25)
- KABLE KONTROL Kable Kontrol® Expandable PET Braided Sleeving - 1" Insider Diameter - 25' Length - Black (FW100-25)
- Startech.Com Cable Sleeves