Shop All Cable Sleeves
Startech.Com
Cable Management Sleeve - 2 m (6.5ft) - Trimmable Fabric
Mfr # WKSTNCM
Zoro # G5243087
original price:
$16.29
7% off
new price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.98 in
- Height 0.98 in
- Includes cable management sleeve
- Material Polyester and Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # WKSTNCM
- Zoro # G5243087
- UPC # 65030868464
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 78.74 in |
Width | 0.98 in |
Height | 0.98 in |
Details
Color | Black |
Includes | cable management sleeve |
Material | Polyester and Nylon |
Description
CLUTTER-FREE WORKSPACE: Whether in your home or office, the adjustable cable management wrap is the perfect solution for organizing cables. The flexible sleeve also works great for managing cords under your desk, behind your computer or TV. - DIY LENGTH: At 6.5ft in length, this adjustable cable manager can be trimmed with scissors to your desired length. If you require longer lengths, you can simply connect multiple sleeves together to expand your management wrap. - USER FRIENDLY: With no tools required, the cord concealer is easy to use. Cables do not need to be disconnected from your computer or TV prior to use; the fabric simply opens, allowing you to insert the cables, and automatically recoils to ensure ease of use. - HIGH-QUALITY: Constructed of lightweight and durable polyester and nylon, the cable hider sleeve is designed to last, and provides a sleek look that can run along your floor or wall.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, Locking, 120 to 277VAC (LC4536LAC)
- TECHFLEX Sleeving, 1.250 In., 25 ft., Black (FWN1.25BK25)
- HUBBELL Double Connector, 600VAC/250VDC, Yellw (HBLDMY)
- HUBBELL WIRING DEVICE-KELLEMS Jack Nsj Cat5E 8 Pos Uni A/B B (NSJ5EBK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 10ft- White (BS-J-SCW-125-10-WT)
- ELECTRIDUCT Tinned Copper Metal PET Expandable Braided Sleeving- 3/8" x 25ft (BS-COPPER-0375-25)
- SWE-TECH 3C 3/4-inch Diameter Split Woven Cable Management Wrap, 15-foot (FWT30BR-20315)
- ELECTRIDUCT Industrial Grade Nylon Braided Sleeving (BSNY-J-100-50)
- ELECTRIDUCT Side Entry Cable Wrap Sleeving with Hook & Loop Fastener (BSRW-J-480-25-BK)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black, Wire and Cable Sleeving Inside Dia.: 1.25 in (PTN1.25BK50)
- TECHFLEX Sleeving, 1.500 In., 5 ft. L, Red (FIN1.50RD5)
- Startech.Com Cable Sleeves