Shop All Internal Hard Drives
Startech.Com
Black Aluminum 5.25in Rugged SATA Hard Drive Mobile Rack Drawer
Mfr # DRW150SATBK
Zoro # G5490196
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.61 in
- Width 5.79 in
- Depth 7.5"
- Length 7.48 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # DRW150SATBK
- Zoro # G5490196
- UPC # 65030805728
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 1.61 in |
Width | 5.79 in |
Depth | 7.5" |
Length | 7.48 in |
Details
Color | Black |
Includes | 5.25" Mobile Rack Bay, Instruction Manual, SATA Cable, Mobile Rack Caddy, Screw Kit, Key |
Material | Aluminum |
Compatible With | OS independent; No software or drivers required |
Product Type | Drive Bay Adapter |
Description
Turn your 3.5in SATA hard drive into a rugged hot-swap storage solution for a 5.25in bay - 3.5in SATA mobile rack - Hard drive mobile rack - HDD mobile rack drawer fits a single SATA drive into a front accessible 5.25"" bay - Removable hard drive bay - Key lockable drive caddy - Supports SATA I/II/III (up to 6 Gbps) - Mobile rack drawer with cooling fan - Heavy duty aluminum construction for drive caddy and bay - Fully compatible with RAID installations - Dust resistant door on bay unit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Hospitality Speakerphone, Ash (Aegis-5S-08 (AS))
- SCHLAGE Electric Cylindrical Lockset (ND80PDEU ATH 626)
- ILC Replacement for GAF 2788.z replacement light bulb lamp (2788.Z GAF)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Leoch LP6-4.0 (ML4-645104098)
- INTEL 2.5 in. 375 GB Solid State Drive for P4800X Series (SSDPE21K375GA01)
- TRANSCEND INFORMATION 128Gb 2.5 Solid State Drive Sata Iii 6Gb/S Synchronous Mlc Nand Flash (TS128GSSD370S)
- KINGSTON BRASS 1024G SSD KC600 SATA3 2.5", SKC6001024G (SKC600/1024G)
- VANTE A MACHINE SOLUTIONS CO 2.5-3.5 in. NexStar TX Dual Bay Hard Drive Dock (NST-D428S3-BK)
- WD BULK 4TB Enterprise Class SATA HDD, WD4003FRYZSP (WD4003FRYZ)
- SEAGATE BULK Exos X18 Hdd Sas 18Tb, ST18000NM004J (ST18000NM004J)
- SAMSUNG T7 Touch 2TB USB 3.2 Portable Solid State Drive (Gray) (MU-PC2T0T/AM)
- Startech.Com Internal Hard Drives