Shop All Anti-Fatigue Mats
Startech.Com
Black, 36.26 in L x Polyurethane
Mfr # STSMATL
Zoro # G5236988
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Mat Shape Rectangle
- Width 2 ft
- Weight 5 lb
- Thickness .75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # STSMATL
- Zoro # G5236988
- UPC # 65030879279
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Width | 2 ft |
Length | 36.26 in |
Height | 0.75 in |
Details
Material | Polyurethane |
Mat Shape | Rectangle |
Weight | 5 lb |
Thickness | .75 in |
Color | Black |
Includes | Anti-Fatigue Mat |
Application | Home, Office, Table, Stand-up Desk, Workstation, Counter |
Description
WORK IN GREATER COMFORT: This anti-fatigue mat for standing desks or sit-stand workstations provides a 3⁄4” thick cushioned surface to help reduce fatigue by minimizing strain on your feet, knees, hips and back. - LARGE ERGONOMIC FLOOR MAT: Enjoy versatile use with this large anti fatigue mat: 24” x 36” x 3⁄4" (61 x 91 x 1.9 cm). Ideal when standing to work at standup desks, tables and counters in the office or home office. - FLEXIBLE 3⁄4” THICK CUSHIONING: Made of polyurethane, the stand-up desk mat offers a full 3⁄4” (1.9 cm) thickness for maximum comfort. - ANTI-SLIP FEATURES: The anti-slip bottom helps to ensure the standing desk mat stays in place and helps to reduce the risk of slipping. The beveled edge also helps to prevent tripping as you move throughout your work day. - EASY TO CLEAN: The polyurethane surface makes the standing mat for offices easy to keep clean.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (10150199)
- 3M Anti-Slip Tread, Gray, 6 in x 60 ft. (370-6X60)
- C.H. HANSON 3/16 in. Rhino Letter Set (21750)
- HY-KO Number House 5 1In Refl Blk (RV-15/5)
- EARTH EDGE Comfortboost 24 in. W X 36 in. L Black Anti Fatigue Mat (EE000187)
- M A MATTING Cushion Max Mat, Charcoal 3' x 5' (414035100)
- SAFESTEP SafeStep Workstation Mat, Anti-Slip & Drainage, Tile Red, 4' x 33' (356759)
- NOTRAX 16 ft. L x Vinyl, 1" Thick (519S0316YB)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0024YB)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0034BL)
- M A MATTING Cushion Max Mat, Charcoal 4' x 6' (414046100)
- Startech.Com Anti-Fatigue Mats