Shop All Anti-Fatigue Mats
Startech.Com
Black, 30.31 in L x Polyurethane Foam
Mfr # STSMAT
Zoro # G5237532
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane Foam
- Color Black
- Weight 2.70 lb
- Green Environmental Attribute RoHS
- Width 20.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # STSMAT
- Zoro # G5237532
- UPC # 65030865715
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Width | 20.16 in |
Length | 30.31 in |
Height | 0.71 in |
Details
Material | Polyurethane Foam |
Color | Black |
Weight | 2.70 lb |
Green Environmental Attribute | RoHS |
Mat Shape | Rectangle |
Includes | anti-fatigue mat |
Application | Desk Protection |
Description
Increase your comfort and prevent fatigue while standing at your desk with this ergonomically designed floor mat, 20" x 30" (508 x 762 mm) - Anti-Fatigue Mat made of durable Premium Polyurethane makes the ideal accessory for standing desks or sit-stand ergonomic workstations, with anti-slip bottom and beveled edge to help prevent tripping - Ergonomically designed standing desk mat encourages healthy movement to increase circulation, reduce strain and bring comfort to your work day - Comfort mat features PVC leather-pattern finish in attractive black with durable low-static surface for easy cleaning, and is conveniently sized to tuck away under your desk when not in use - Ergonomic standing mat / Cushion mat for standing / Standing mat for desk / Office standing mat / Sit-stand desk mat / Cushion mat for standing desk / Comfort standing mat / Ergonomic standing pad / Ergonomic mat for standing desk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Safety Helmet (280-EV6161-CH-10)
- TOUGH DUCK Duck Chore Jacket Black, M (WJ311)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (118S0035CH)
- REEBOK Athletic Shoe, W, 9 1/2, Black (RB4050)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (413S0026BY)
- WEARWELL 15 ft. L x PVC Sponge, 5/8" Thick (442.58X3X15BK)
- GLOBAL INDUSTRIAL Black, 6 in L x 15/16 Thick (800351YL)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black/Yellow, 3 ft. L x (K4 0023YB)
- NOTRAX 5 ft. L x PVC, 1/2" Thick (417S0035BY)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0036YB)
- Startech.Com Anti-Fatigue Mats