Shop All Anti-Fatigue Mats
Startech.Com
Black, 25.79 in L x Polyurethane Foam
Mfr # STSMATC
Zoro # G5237268
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane Foam
- Green Environmental Attribute RoHS, REACH
- Color Black
- Length 25.79 in
- Width 28.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # STSMATC
- Zoro # G5237268
- UPC # 65030878678
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Length | 25.79 in |
Width | 28.74 in |
Height | 2.76 in |
Details
Material | Polyurethane Foam |
Green Environmental Attribute | RoHS, REACH |
Color | Black |
Mat Shape | Rectangle |
Thickness | .76 in |
Includes | Anti-Fatigue Mat, Quick-Start Guide |
Application | Stand-up Desk; Counter |
Description
WORK IN COMFORT WITH INCREASED MOVEMENT: This ergonomic anti-fatigue mat for standing desks makes it easy to stay active while standing, encouraging varied movement and stances. It’s the perfect companion for your standing desk or sit-stand workstation. - CUSHIONED 3D TOPOGRAPHY: The standing desk mat offers premium 3D features to inspire movement. Do calf stretches, core balancing or foot massages using the textured massage bar. Stretch your ankles or massage your arches with the teardrop flex center. - FLEXIBLE THICK CUSHIONING: Made of polyurethane foam, the active standing desk mat provides thick cushioning for maximum comfort and durability. The large 26" x 29" (66 x 74 cm) desk mat gives you ample space for movement. - RE-POSITION THE MAT WITH JUST ONE FOOT: You can slide the standing mat for offices out from under your desk or re-position it, with just one foot, using the heel grip. The surface is easy to clean.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Pura-Fit Foam Earplugs, Uncorded, 200PK (6800****)
- KIMTECH Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Beaded Cuff, Powder-Free, XL, 900 PK, Purple (55084)
- ALLEGRO INDUSTRIES Maintenance Free Tyvek Hood Cf Sar (9910-EF)
- 3M Safety Goggles with Chin Protector, Clear Anti-Fog Lens, Modul-R Series (40658-00000-10)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800321)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- FLOORTEX 24 in L x Polyurethane with Polyester cover, 0.8 in Thick (CC1624GRY)
- WEARWELL 60 ft. L x PVC, 3/8" Thick (475.38X2X60SLTBYL)
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X14BYL)
- NOTRAX Antifatigue Runner, Black/Yellow, 75 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern (975R3675BY)
- WEARWELL Solid Grease Resistant Mat, 3 ft L x 5/8" Thick (577.58X3X3GRBK)
- Startech.Com Anti-Fatigue Mats