Shop All Server Switches & Adapters
Startech.Com
Bi-Directional SATA IDE Adapter Converter
Mfr # PATA2SATA3
Zoro # G5642123
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Bi-Directional SATA IDE Converter, SP4 to Dual LP4 Y Power Adapter, SATA Cable, Instruction Manual
- Height 0.43 in
- Material Plastic
- Length 2.4 in
- Width 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PATA2SATA3
- Zoro # G5642123
- UPC # 65030836982
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Height | 0.43 in |
Length | 2.4 in |
Width | 1.97 in |
Details
Includes | Bi-Directional SATA IDE Converter, SP4 to Dual LP4 Y Power Adapter, SATA Cable, Instruction Manual |
Material | Plastic |
Compatible With | OS independent; No software or drivers required |
Features | LED Indicator |
Product Type | Data Transfer Adapter |
Color | Black |
Description
Bi-directional adapter converts IDE to SATA or SATA to IDE - Bi-Directional SATA IDE Adapter Converter - Compatible with PATA (IDE) 100/133 MBps hard devices - SATA IDE Adapter Converter C Hard Drive Adapter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSWB300MD (CS-WB300MD)
- MONOPRICE Midi Cable/5 Pin Din Plugs 25 ft. (8536)
- MOXA 802.11N Wireless Client, Us Band, 0 To 60°C (AWK-1137C-US)
- MOTOROLA/ACS Ear PieceMicrophone (HKLN4599)
- MOXA 4Ports Rs-232/422/485 Secure Device Server, 12-48V, W/ Adapter (NPort 6450)
- TRENDNET Mini Gbic Single-Mode (TEG-MGBS10)
- MR. HEATER Fitting Lp9/16Mpx9/16Lhm (F276154)
- ADVANTECH 1-Port Modbus Gateway, ADAM-4572-CE (ADAM-4572-CE)
- CISCO Catalyst 1000 16Port Ge 2X1G (C1000-16T-2G-L)
- TP-LINK Homeplug Av Standard Compliant, High-Speed Data Transfer Rates Of Up (TL-PA4010KIT)
- CUSTOM ACCESSORIES Usb Adapter Dual 12V (10908)
- Startech.Com Server Switches & Adapters