Shop All USB Cables
Startech.Com
Angled Micro USB (M) to USB (F) OTG Host Cable 5in
Mfr # UUSBOTGRA
Zoro # G6219693
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type USB/USB Micro-B
- Connector Type USB Micro-B (5 pin) to USB Type-A (4 pin) USB 2.0
- Color Black
- Cable Length 5 in
- Width 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # UUSBOTGRA
- Zoro # G6219693
- UPC # 65030857185
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 5 in |
Width | 0.59 in |
Length | 5 in |
Height | 0.28 in |
Details
Cable Type | USB/USB Micro-B |
Connector Type | USB Micro-B (5 pin) to USB Type-A (4 pin) USB 2.0 |
Color | Black |
Features | Right-angled Connector |
Includes | 5in Right Angle Micro USB to USB OTG Host Adapter M/F |
Product Type | Data Transfer Cable |
Shielding | Yes |
Description
Connect your USB On-The-Go capable tablet computer or Smartphone to USB 2.0 devices (thumb drives - USB mouse or keyboard - etc.) - Micro USB OTG Adapter - Right Angle Micro USB Host OTG Cable - USB OTG Adapter - 5in Right Angle Micro USB Male to USB Female Cable - Access your mobile device comfortably & reduce strain on the connection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for BB EP17-12 - 2 Pack (ML18-12F2MP230)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery Replacement for Yamaha BTY-YTX9B-S0-00 (YTX9-BS380)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Purple (77-93427)
- PYLE 12" Portable Speaker, PPHP1264A (PPHP1264A)
- STARTECH.COM 1ft USB 2.0 A to B Cable - M/M (USB2HAB1)
- STARTECH.COM Startech USB3SEXT6BK Superspeed USB 3.0 Extension Cable Black (YYI1-PX1147)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- STARTECH.COM StarTech.com 6 ft. Black USB 2.0 Extension Cable A to A - M/F (USBEXTAA6BK)
- STARTECH.COM USB C to Parallel Printer Cable (ICUSBCPLLD25)
- STARTECH.COM 3.3 Ft. USB C To Dp 1.2 Cable (CDP2DP1MBD)
- ELECTRIDUCT Portable Power Strip- 4.5 Amp- 3 Outlets/4 USB- 1M Cord- White (PDU-T4.5A-3P-4U-WT)
- Startech.Com USB Cables