Shop All Arm, Back, and Foot Rests
Startech.Com
Adjustable Under Desk Foot Rest - 18x14in Ergonomic Footrest
Mfr # FTRST1
Zoro # G7150903
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic and Aluminum
- Width 14.17 in
- Length 19.88 in
- Height 3.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # FTRST1
- Zoro # G7150903
- UPC # 65030872638
- Country of Origin Taiwan, Province of China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 14.17 in |
Length | 19.88 in |
Height | 3.74 in |
Adjustable Height | 3.70" - 4.80" |
Details
Color | Black |
Material | Plastic and Aluminum |
Features | Anti-fatigue, Massage, Adjustable Height, Ergonomic, Adjustable Tilt Angle, Comfortable, Rocking Motion, Non-slip |
Includes | Footrest, Quick-start guide |
Description
Create a more comfortable ergonomic workspace by using this adjustable under desk foot rest - Ergonomic Footrest for Desk features a large 18x14in anti-slip platform and a non-slip rubberized surface to ensure greater comfort - Customize your work set-up with two adjustable heights (3.7 to 4.8in) and two tilt angles 15°/ 30°. This Adjustable foot rest will provide a cost-effective way to modify your workstation - Use platform rollers and surface bumps to improve your blood circulation and massage your feet - Under Desk Foot Rest / Foot Stool / Footrest for Desk / Ergonomic Stool / Office Foot Rest / Ergonomic Footrest / Adjustable Foot Rest / Foot Stand / Ergonomic Foot Rest / Office Foot Rest Under Desk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENNA HOME CURTAIN ROD WHT 49-86"" (886ALWW)
- OFFICESOURCE Define Collection Contemporary Sofa (9703VGR)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, Grey, Transitional (I 7478)
- PYRAMID Wall Clock, Digital, Electric (SED2R6LDRB)
- SAFCO Lumbar Support Memory Foam Backrest, 14-1/2w x 3-3/4d x 6-3/4h, Black (7154BL)
- FLASH FURNITURE Chair Mat w/Lip, 45"x53", Clear (MAT-CM11233FD-GG)
- DMI Ring Cushion, 16"L x 16"W Rubber Red (513-8006-0022)
- SAFCO Closed Loop Armrest Set (5143)
- SAFCO Footrest, Height-Adjust, Black (2129BL)
- DMI Seat Cushion, Polyurethane Foam Navy (513-8015-2400)
- LORELL Lorell Headrest (LLR60329)
- Startech.Com Arm, Back, and Foot Rests