Shop All Tablet Accessories
Startech.Com
Adjustable Tablet Tripod Stand - 6.5" to 7.8" Wide Tablets
Mfr # STNDTBLT1A5T
Zoro # G6455435
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 62"
- Length 24.02 in
- Material Steel
- Width 24.02 in
- Features Tilt, Comfortable, Adjustable Angle, Rotate, 360° Rotation, Collapsible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # STNDTBLT1A5T
- Zoro # G6455435
- UPC # 65030862585
- Country of Origin Taiwan, Province of China
- Category Tablet Accessories
Dimensions
Height | 62" |
Length | 24.02 in |
Width | 24.02 in |
Details
Material | Steel |
Features | Tilt, Comfortable, Adjustable Angle, Rotate, 360° Rotation, Collapsible |
Includes | tablet holder, carrying bag, tripod stand with extension pole, quick install guide |
Product Type | Tablet PC Stand |
Description
UNIVERSAL TABLET TRIPOD MOUNT: The tripod stand fits tablets from 6.5" to 7.8" (166 to 200 mm) in width, with a max tablet thickness of 0.45" (11.5 mm). Use with your Apple iPad, Samsung Galaxy, Microsoft Surface Pro 3, 4 or 6, or other tablets. - PREVENTS SHAKING: The tablet tripod mount lets you present content with a steady screen or shoot photos and videos with no camera shake. - ADJUSTABLE HEIGHT: Use the iPad tripod while you’re sitting or standing. The height is easy to adjust - from 29.3 to 62” (74.5 cm to 157.5 cm). - FLEXIBLE VIEWING ANGLE: The adjustable tablet tripod stand lets you rotate the tablet 360 degrees to change from landscape to portrait position, and tilt the screen to your preferred viewing angle. - DETACHABLE TABLET HOLDER: The tablet holder is detachable, with quick-swap attachments that let you remove the tablet from the stand and place it back in at any time. Plus, the tripod comes in a carrying bag for easy portability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX 3G-Sdi/Hd-Sdi To Hdmi Converter (VSC-SDI-HDMI)
- ENERGIZER Coin Cell, 393/309, 1.5V (393-309TZ)
- DANTONA Battery, L148A26-4-3-2W (L148A26-4-3-2W)
- NEC DISPLAY SOLUTIONS E172M-BK 17 inch 1,000:1 5.5ms DisplayPort/HDMI/VGA LED LCD (E172M-BK)
- STARTECH.COM Phone Tablet Stand (USPTLSTNDB)
- BIC PrevaGuard Clic Stic Stylus, 12PK (BICCSSA11BE)
- CTA DIGITAL 2-in-1 Kitchen Mount/Stand for Tablets (PAD-KMS)
- KANTEK Tablet Floor Stand, Black (TS890)
- ZEBRA TECHNOLOGIES Zebra Detachable Shoulder Strap for ET80 and ET85 Rugged Tablets SG-ET8X-SHLDR1-01 (105SGET8XSHL)
- CONTIXO Smart Scanner Translation Pen (P2)
- CTA DIGITAL iPad Mini Anti-Theft Case w/Grip Stand (PAD-ACGM)
- Startech.Com Tablet Accessories