Shop All Monitor Mounts & Brackets
Startech.Com
Adjustable Laptop Stand - Steel & Aluminum - 3 Heights
Mfr # LTSTND
Zoro # G7149993
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14.06 in
- Features Comfortable, Rubber Feet, Scratch Resistant, Ergonomic, Non-skid Feet, Cable Management, Adjustable Angle, Heavy Duty
- Material Steel and Aluminum
- Height 7.28 in
- Length 12.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # LTSTND
- Zoro # G7149993
- UPC # 65030878838
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Width | 14.06 in |
Height | 7.28 in |
Length | 12.52 in |
Details
Features | Comfortable, Rubber Feet, Scratch Resistant, Ergonomic, Non-skid Feet, Cable Management, Adjustable Angle, Heavy Duty |
Material | Steel and Aluminum |
Includes | Top Plate, Upper Legs, Lower Legs, Nuts, Height Adjustment Knobs, Wrench, Quick-Start Guide |
Product Type | Notebook Stand |
Description
WORK IN COMFORT AT YOUR LAPTOP: This adjustable laptop stand raises your laptop off your desk or table, helping to reduce neck and eye strain and enhance productivity. It’s tilted for comfortable viewing. - SUPPORTS MOST LAPTOPS: The laptop platform, 14.1”x9.8”/35.7cmx25cm, supports most laptop sizes including 17” laptops. The raised lip, 0.5”/12.7mm high, helps to keep your laptop from sliding off. Plus, there is ample room underneath to store items. - EASY HEIGHT ADJUSTMENT: Make your set-up work for you. The laptop riser gives you three height settings, to raise the back of the platform off your desk: 7.3”, 8.3” or 9.3” /18.5cm, 21cm or 23.5cm. - HEAVY DUTY STEEL AND ALUMINUM: Stylish yet heavy duty, the laptop computer stand provides a stable surface for your notebook. The 2.5mm thick steel platform and robust aluminum legs support a weight capacity of up to 22 lb /10kg. - EASY ASSEMBLY: The notebook stand ensures easy set-up and cable management channels to keep cables organized. Non-skid rubber feet protect your work surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Parking Permits, Rearview, 301-400, Wht/Blu (96264)
- EXELL BATTERY Universal Single Slot Li-Ion Charger for 18650 Assembly Cells (EB-TL-LIONC)
- ILC Replacement For Hp Hewlett Packard Pavilion Dv2-1030Us Battery (PAVILION DV2-1030US)
- ILC Replacement for Netscout Snbp-lion Battery (SNBP-LION)
- STARTECH.COM Desk Mount Dual Mntr Arm, Armdual2 (ARMDUAL2)
- STARTECH.COM Vertical Dual Mnt Up to 27", ARMDUALV (ARMDUALV)
- STARTECH.COM Vesa 75X75/100X100Mm Heavy Duty Single Monitor Arm Supports Display (ARMSLIM2USB3)
- FELLOWES Single Freestanding Monitor Arm for 32" Monitors, Black, Support 17 lb (8049601)
- 3M Dual Monitor Mount, 33w x 5.75d x 20.7h, Black (MM200B)
- VICTOR TECHNOLOGY Monitor Riser, Black (1175-5)
- FELLOWES Platinum Series Single Monitor Arm, To 30", To 20 lbs, Clamp/Grommet (8043301)
- Startech.Com Monitor Mounts & Brackets