Shop All Expansion Cards
Startech.Com
AC600 Wireless-AC Network Card - PCIe, Dual Band 2.4GHz/5GHz
Mfr # PEX433WAC11
Zoro # G5929078
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.76 in
- Width 3.82 in
- Includes PCI Express AC600 Wireless-AC network adapter, driver CD, low profile bracket, quick start guide, detachable external antenna
- Height 0.87 in
- Compatible With Windows® 10 (32/64bit), 8 / 8.1 (32/64), 7 (32/64), XP(32/64), Windows Server® 2012, 2008 R2,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEX433WAC11
- Zoro # G5929078
- UPC # 65030863513
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Dimensions
Length | 4.76 in |
Width | 3.82 in |
Height | 0.87 in |
Depth | 4.8" |
Details
Includes | PCI Express AC600 Wireless-AC network adapter, driver CD, low profile bracket, quick start guide, detachable external antenna |
Compatible With | Windows® 10 (32/64bit), 8 / 8.1 (32/64), 7 (32/64), XP(32/64), Windows Server® 2012, 2008 R2, |
Wireless LAN Standard | IEEE 802.11ac |
Product Type | Wi-Fi Adapter |
Description
Add advanced 802.11ac Wi-Fi connectivity to a computer or server through a PCI Express slot - AC600 Wireless-AC Network Adapter - Dual Band 2.4GHz (150Mbps) and 5GHz (433Mbps) wireless network card - PCIe Wireless-AC card / PCIe AC600 Wi-Fi adapter - Compliant with 802.11 ac/a/b/g/n networks (802.11ac is 5 GHz only) - Wireless AC600 compatible - Compliant w/ 802.11 ac/a/b/g/n networks - Dual external (detachable) dual-band 3dBi antennas - Wireless security w/ WEP / WPA / WPA2 & TKIP/AES
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JVC High-Grade Full-Size Headphones (HARX700)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Battery Charger for 6V ADT Security 4520610 Battery (MAX3497539)
- QUEST TECHNOLOGY INTERNATIONAL Cable TV Splitter, 900Mhz - 2 Mini (VSP-1210)
- EZGENERATION AA Alkaline Battery Bulk Pack - 20 Pack (EZ1099)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- SUPERMICRO Accessory PCIe Add-On Card for up to Two NVMe SSDs Brown Box (SU33756)
- DIGITAL DELIGHTS 0.76 mm Badgy Thick PVC Plastic Cards (DI2591909)
- ADVANTECH Port-Powered Rs-232 To Db-9 Rs-485 Converter (BB-485SD9R)
- ADVANTECH Rs-232 Isolated Extender, Din Rail (BB-232OPDR)
- ADVANTECH Ind 232/422/485 To Sm Fiber, St, Din Rail (BB-FOSTCDRI-ST)
- SIIG DP FireWire 800 PCIe, NNFW0012S1 (NN-FW0012-S1)
- Startech.Com Expansion Cards