Shop All Enclosure Fans
Startech.Com
95mm Socket T 775 CPU Cooler Fan with Heatsink
Mfr # FAN775E
Zoro # G5877418
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12V DC
- Length 3.74 in
- Includes Socket 775 CPU Heatsink with Fan, Thermal Compound
- Width 3.74 in
- Height 2.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # FAN775E
- Zoro # G5877418
- UPC # 65030826631
- Country of Origin China
- Category Enclosure Fans
Dimensions
Length | 3.74 in |
Width | 3.74 in |
Height | 2.67 in |
Details
Input Voltage | 12V DC |
Includes | Socket 775 CPU Heatsink with Fan, Thermal Compound |
Color | Black |
Product Type | Cooling Fan/Heatsink |
Compatibility | Compatible with following Intel Socket T/775 Core 2 Processors:Core 2 Quad - Up to Q6600, Core 2 Extreme - Up to QX6700, Core 2 Duo - (All Models)Compatible with following Intel Socket T/775 Dual Core Pentium Processors:Pentium Extreme Edition - 840-965, Pentium D - 805-840/915-960, Pentium 4 Extreme Edition - Up to 3.73 GHz, Pentium 4 - 505-570J/620-672 |
Description
Processor cooler - (LGA775 Socket) - aluminum - 95 mm - black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 24V 5A Battery Charger for Electric Wheelchair Jet 3 Ultra (MAX3496943)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery for Medical Mobility Scooter Wheelchair - 2 Pack (ML35-12MP2569155129)
- RAM MOUNTS Replacement for Tessco 793442907661 (793442907661)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ 3-Prong_ B (5291)
- SILVERSTONE Nitrogen CPU Cooler for Socket AM2 (NT07-AM2)
- COUGAR Vortex 120mm Hydro Dynamic Bearing (Fluid) Case Fan (Orange) (CF-V12H)
- AZIMPORT Azimport LED Fan Red 12 in. USB LED Fan - Red (LED Fan Red)
- ECOBEE Ecobee3 Lite Smart WiFi Thermostat PRO EB-STATe3LTP-02 (EB-STATe3LTP-02)
- THERMALTAK Thermaltake Toughliquid Ultra 280 Rgb - Processor Liquid Cooling (CL-W371-PL14SW-A)
- THERMALTAK Thermaltake Th420 Argb Sync - Snow Edition - Processor Liquid Cooling (CL-W367-PL14SW-A)
- BE QUIET! Shadow Rock LP- CPU Cooler - 130W TDP Intel: (BK002)
- Startech.Com Enclosure Fans