Shop All Enclosure Fans
Startech.Com
90x25mm High Air Flow Dual Ball Bearing Computer Case Fan
Mfr # FAN9X25TX3H
Zoro # G5877454
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 90mm Case Fan, Mounting Screw
- Length 3.62 in
- Material Plastic
- Height 3.62 in
- Power Consumption 2.52 W Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # FAN9X25TX3H
- Zoro # G5877454
- UPC # 65030788946
- Country of Origin China
- Category Enclosure Fans
Dimensions
Length | 3.62 in |
Height | 3.62 in |
Width | 0.98 in |
Details
Includes | 90mm Case Fan, Mounting Screw |
Material | Plastic |
Power Consumption | 2.52 W Max |
Input Voltage | 12V DC |
Product Type | Cooling Fan |
Description
System fan kit - 92 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Low Profile DVR/Storage Lockbox - Stand Alone or Rack Mount (DVR-LB3)
- EXELL BATTERY 12, 55, AGM Chemistry (EB12550)
- TEMPO COMMUNICATIONS Adapter, Soc, Lc (T10LC)
- MOTOROLA Antenna, 4 L, Rubber/Plastic (PMAD4121B)
- CANARM Canarm® Indoor Wall Control For Industrial Fan, White (RREM-DCQ014-W)
- SILVERSTONE 92 mm CPU Cooler (NT09-115X)
- COUGAR iMicro 12V 80x80x25mm Case Fan (DC-FAN-8025B)
- GLOBAL INDUSTRIAL AC Fan Kit, For Computer Security Cabinet & Audio-Visual Cart (249189)
- TARGUS Single Fan Chill Mat, Black (AWE69US)
- GLOBAL INDUSTRIAL Replacement Pedestal Post for Outdoor Fans 292448 & 292449 (292809)
- GLOBAL INDUSTRIAL Fan Assembly Kit for Data Cabinet (239190)
- Startech.Com Enclosure Fans