Shop All Cable Ties
Startech.Com
8in Nylon Cable Ties - Pkg of 1000
Mfr # CV200K
Zoro # G5927486
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 0.14 in
- Material Nylon 6.6
- Tensile Strength - Cable Tie 39.80 lb
- Includes 8 inch Nylon Cable Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # CV200K
- Zoro # G5927486
- UPC # 65030783897
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 8 in |
Width | 0.14 in |
Details
Material | Nylon 6.6 |
Tensile Strength - Cable Tie | 39.80 lb |
Includes | 8 inch Nylon Cable Ties |
Description
Pkg of 1000 - Cable tie - 8 in (pack of 1000)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 5-20R, 20A, 125V (HBL8319C)
- EATON Circuit Breaker, CH Series 20A, 2 Pole, 120/240V AC (CHF220)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-DC24(S))
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Body Hub Size: 3/4" (5133102)
- STARTECH.COM 1000 Pk Lg 8" White Cable Ties (CBMZT8NK)
- STARTECH.COM RESEALABLE ZIP TIES (CBMZTS10N4)
- ANCOR 6" UV Black Mounting Cable Zip Ties - 100 Pack (199253)
- VELCRO BRAND 1.75 Head Width X10in Industrial Hook Eye 25pk (113 0300)
- PANDUIT Cable Tie, 18.6"L, Nylon, Black, PK50 (SG450H-L0)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S06FO-TA)
- PANDUIT MLT Tie, 304 SS, Extra Heavy, 17.1 (434m (MLT4EH15-LP)
- Startech.Com Cable Ties