Shop All VGA Connectors & Cables
Startech.Com
8in LFH 59 Male to Female DVI I VGA DMS 59 Cable
Mfr # DMSDVIVGA1
Zoro # G6212657
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type DMS-59 (59 pin) to VGA (15 pin, High Density D-Sub)|DVI-I (29 pin)
- Color Black
- Cable Length 8 in
- Includes 8in LFH 59 Male to Female DVI I VGA DMS 59 Cable
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # DMSDVIVGA1
- Zoro # G6212657
- UPC # 65030828093
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 8 in |
Length | 8 in |
Details
Connector Type | DMS-59 (59 pin) to VGA (15 pin, High Density D-Sub)|DVI-I (29 pin) |
Color | Black |
Includes | 8in LFH 59 Male to Female DVI I VGA DMS 59 Cable |
Product Type | Video Cable |
Description
Display cable - dual link - DMS-59 (M) to HD-15 - DVI-I (F) - 7.9 in - black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Battery Pack, Lithium-Ion, Black (BP280)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-332)
- LOGITECH Wireless Mouse M510 (910001822)
- ULTRALAST Battery 7.2 Volt Nickel Metal Hydride Ultralast Dog Collar Battery (DC-16)
- STARTECH.COM Mini Displayport Adapter Vga (MDP2VGA)
- STARTECH.COM Startech CTK200 11 Piece PC Tool Kit (CTK200)
- STARTECH.COM Connect A Dvi-d Equipped Laptop Or Desktop Computer To Your Vga Display- Or Proj (DVI2VGAE)
- STARTECH.COM HDMI Laptop to VGA Monitor Adapter - HDMI Male to HD15 Female (HD2VGAE2)
- STARTECH.COM Displayport 1.2 To Vga Adapter Converter - Dp To Vga- 1920x1200 (DP2VGA3)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 35ft (3590)
- FASTTRACK 3m DVI-A MALE to HD15 VGA MALE ANALOG VIDEO CABLE (FA56648)
- Startech.Com VGA Connectors & Cables