Shop All DVI Adapters & Cables
Startech.Com
8in LFH 59 Male to Dual Female DVI I DMS 59 Cable
Mfr # DMSDVIDVI1
Zoro # G5479732
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DMS-59/DVI
- Connector Type DMS-59 (59 pin) to DVI-I (29 pin)
- Color Black
- Cable Length 8 in
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # DMSDVIDVI1
- Zoro # G5479732
- UPC # 65030828086
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | 8 in |
Length | 8 in |
Details
Cable Type | DMS-59/DVI |
Connector Type | DMS-59 (59 pin) to DVI-I (29 pin) |
Color | Black |
Includes | 8in LFH 59 Male to Dual Female DVI I DMS 59 Cable |
Max. Resolution | 1920x1200 |
Product Type | Video Cable |
Compatibility | HP EliteDesk 700 Series, HP ProDesk 400 Desktop PC Series, HP Z200 Workstation Series |
Description
Connect two DVI monitors to your DMS / LFH equipped graphics card - Split a single video source from an LFH graphics card on two monitors - DMS Cable / DMS-59 to Dual DVI - Compatible with computers which are equipped with DMS / LFH graphics cards such as the HP EliteDesk 700 series / HP ProDesk 400 Desktop PC series / HP Z200 Workstation series and more
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sanyo 5hr-aac (5HR-AAC SANYO)
- ICOM Charger, Charges 1 Unit (BC160)
- DURACELL Specialty Ultra Photo Lithium Battery (DL245BPK)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1130 (EB-CR1130)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- MONOPRICE CPU Cord, Display to DVI-D Sgl Male, 3ft (6014)
- VIEWSONIC Viewsonic Dvi-D Digital Cable 1.8 Meter (CB-00008187)
- SWE-TECH 3C DB25 Coupler / Gender Changer, DB25 Female to DB25 Female (FWT30D3-21400)
- BLACK BOX Hd15 Gender Changer, Emi/Rfi Shielded, F (FA454-R2)
- ADD-ON Addon 6.10M (20.00Ft) Displayport Male To Male Black Cable (DISPLAYPORT20F)
- Startech.Com DVI Adapters & Cables