Shop All Computer Power Supplies
Startech.Com
8in ATX12V 4 Pin P4 CPU Power Extension
Mfr # ATXP4EXT
Zoro # G5269127
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 in
- Includes 8in ATX12V 4 Pin P4 CPU Power Extension Cable - M/F
- Cable Length 8 in
- Connector Type ATX 12V P4 Power (4 pin, v 2.x) to ATX 12V P4 Power (4 pin, v 2.x)
- Cord Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ATXP4EXT
- Zoro # G5269127
- UPC # 65030818872
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Length | 8 in |
Cable Length | 8 in |
Cord Length | 8" |
Details
Includes | 8in ATX12V 4 Pin P4 CPU Power Extension Cable - M/F |
Connector Type | ATX 12V P4 Power (4 pin, v 2.x) to ATX 12V P4 Power (4 pin, v 2.x) |
Product Type | Power Extension Cord |
Description
Extend the reach of your ATX12V power supply CPU power connector by 8in - ATX12V 4 Pin P4 CPU Power Extension Cable - M/F - Add an 8 inch reach to an ATX12V power supply CPU power connector - Easy to use and install
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 8-Port Industrial Unmanaged Switch, w/8-10/100Tx (LNX-800A)
- BATTERY CLERK AJC® MK MK ES3-12 12V 3.2Ah Sealed Lead Acid Battery (MK-ES3-12-MK-12V-3.2Ah-SLA)
- DEWALT Mobile USB Charger 2-Port, 4.8A (141 9008 DW2)
- AIPHONE Master Station, 10-1/16" W x 5-51/64" H (JP-4MED)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- PERLE SYSTEMS Quint4-Ps/1Ac/24Dc/2.5/Sc Power Supply (29045988)
- SOLAHD Power Supply 24V, 50W, 2.1A (SVL224100)
- EVGA CORPORATION EVGA 220-GT-0850-Y1 220-Gt-0850-Y1 Supernova 850 GT 850W 80 Plus Gold Fully Modular Power Supply Unit with FDB Fan (220-GT-0850-Y1)
- EVGA CORPORATION Evga 100-BR-0600-K1 600 BR 600W 80 Plus Bronze 12V PCIE 120MM Long Sleeve Bearing (100-BR-0600-K1)
- AUTEL Autel AUL-MS908ACADAPT Replacement AC Power Adapter (AUL-MS908ACADAPT)
- SCHNEIDER ELECTRIC Power supply module, Modicon X80, 24 to 48V DC, 31.2W (BMXCPS3020)
- Startech.Com Computer Power Supplies