Shop All Computer Power Supplies
Startech.Com
8in 24 Pin ATX 2.01 Power Extension Cable
Mfr # ATX24POWEXT
Zoro # G5271157
original price:
$5.69
12% off
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 8in 24 Pin ATX 2.01 Power Extension Cable
- Connector Type ATX Power (24 pin, v 2.x) to ATX Power (24 pin, v 2.x)
- Cable Length 8 in
- Length 8 in
- Cord Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # ATX24POWEXT
- Zoro # G5271157
- UPC # 65030819749
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Cable Length | 8 in |
Length | 8 in |
Cord Length | 8" |
Details
Includes | 8in 24 Pin ATX 2.01 Power Extension Cable |
Connector Type | ATX Power (24 pin, v 2.x) to ATX Power (24 pin, v 2.x) |
Product Type | Power Extension Cord |
Compatibility | 24-pin ATX 2.01 Motherboards |
Description
Extend the length of an ATX power supply connection by up to 8in - Extends the length of ATX 2.01 motherboard power supply cable - Ideal for tower cases - Designed for all ATX 2.01 style motherboards - 24 Pin Power Extension ATX 2.01 Cable / ATX Power Extension Cable / Internal Power Extension Cable - 8 in / 8in / 8 inch / 8inch / 8" / 8 " / 20 cm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For DAYTONA, CUSTOM318 (CUSTOM-318)
- J5CREATE USB to VGA Adapter, 5.91", Silver/White (JUA311)
- MIGHTY MAX BATTERY 12V 9AH Replaces Battery for CyberPower RB1290 UPS - 8 Pack (ML9-12MP814912371125)
- 3M PELTOR Cup Mic Windsock M60/2, 1/pk (M60/2)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- AXIOM MANUFACTURING Axiom 65-Watt Ac Adapter For Microsoft Surface - Q4Q-00001, 1706 (Q4Q-00001-AX)
- ATHENA COMPUTER POWER CORP Athena Computer Power AP-MFATX25P8 Athena 250W Flex ATX Power Supply (AP-MFATX25P8)
- BLACK BOX Din Rail Power Supply, 40 Watts, 48 Vdc (MDR-40-48)
- GENERAC Generic BL210108BK 12 ft. Computer Power Cord; Black (BL210108BK)
- HP ENTERPRISE Hpe - Hp X371 12Vdc 250W 100-240Vac Ps (JL085A#ABA)
- TARGUS 65W USB C Laptop Charger Black, APA104BT (APA104BT)
- Startech.Com Computer Power Supplies