Shop All Data & Ethernet Cables
Startech.Com
8ft Blue Molded Cat6 UTP Patch Cable - ETL Verified
Mfr # C6PATCH8BL
Zoro # G5494956
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 6
- Connector Type RJ-45 to RJ-45
- Color Blue
- Cable Length 96.06 in
- Material Polyvinyl Chloride (PVC) - Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # C6PATCH8BL
- Zoro # G5494956
- UPC # 65030789509
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Cable Length | 96.06 in |
Length | 96.06 in |
Details
Cable Type | Category 6 |
Connector Type | RJ-45 to RJ-45 |
Color | Blue |
Material | Polyvinyl Chloride (PVC) - Jacket |
Includes | 8 ft. Cat6 Patch Cable - Blue |
Features | Stranded, PoE++, PoE, Snagless Boot, Fray Resistant, Bend Resistant, Molded, Corrosion Resistant, Damage Resistant, Rust Resistant, Strain Relief |
Product Type | Network Cable |
Jacket Type | CMG |
Shielding | No |
Description
Supports reliable 650MHz/ 1 Gbps Ethernet network connections with PoE - Compatible with Category 5e and Category 6 applications - Molded Cat6 RJ45 connectors prevent cable damage - ETL Verified / 24 AWG / 100% Copper / 50-micron Gold Connectors / UTP Cat6 Cable / Cat6 RJ45 Ethernet Cord / Cat 6 Cable / Network Cable / C6PAT / C6PATC / C6PATCH / Gigabit Ethernet Cable / Ethernet Cable - 8 ft / 8ft / 8 foot / 8foot / 8 feet / 8feet / 8' / 8 ' / 2.4 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUEPARROTT BlueParrott M300-XT BT Mono Hdst (M300XTSE)
- ILC Replacement for Cameron Sino Cs-nts002sl Battery (CS-NTS002SL)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha 600 YFV600FW Grizzly 1998-2001 (YTX20L-BS174)
- APC Netshelter Sx 48U Vertical Pdu Mount And Cable Organizer (AR7572)
- GARDNER BENDER Modular Plug, RJ45 Connector, 8 Contact, 8 Position (GMC-88C6)
- CAROL Cable, Cat 6, 23 AWG, 100 ft, Blue (CP6.30.07)
- MONOPRICE Cat5e / F-Type Wall Plate (Cat5e + F-Type), Coupler Type (7838)
- CABLE MATTERS CAT 6 RJ45 PASS-THROUGH, 200PK (180097X200)
- WAVENET 6E04UPWH3N CAT6E PLENUM 600MHz WHITE (CAT6E-PLEN-WH)
- CAROL Cable, Cat 5e, 24 AWG, 100 ft, Gray (CP5.30.10)
- BESTLINK NETWARE CAT6 Solid Cable Plenum w/Spline (CMP)- 1000Ft- White (101005WT)
- Startech.Com Data & Ethernet Cables