Shop All Enclosure Fans
Startech.Com
85x70x50mm Socket 478 CPU Cooler Fan with Heatsink & TX3 Connector
Mfr # FAN478
Zoro # G5875537
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Socket 478 Heatsink Fan, Packet of Thermal Compound, Mounting Bracket, Instruction Manual
- Material Aluminum and Plastic
- Input Voltage 12V DC
- Length 3.27 in
- Height 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # FAN478
- Zoro # G5875537
- UPC # 65030790130
- Country of Origin China
- Category Enclosure Fans
Dimensions
Length | 3.27 in |
Height | 1.97 in |
Width | 2.72 in |
Details
Includes | Socket 478 Heatsink Fan, Packet of Thermal Compound, Mounting Bracket, Instruction Manual |
Material | Aluminum and Plastic |
Input Voltage | 12V DC |
Product Type | Cooling Fan/Heatsink |
Compatibility | Intel Pentium 4 processors up to 2.8 GHz |
Description
Processor cooler - (Socket 423 - Socket 478) - aluminum - 60 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Deka 8G30H 12V 100Ah Sealed Lead Acid Battery (DEKA-8G30H)
- LINEAR Seven Inch Mid-Range Antenna (ANT-1A)
- DEWALT Front 5-Port/ Back Seat USB PD Charger (141 0475 DW2)
- ILC Replacement for Leica D-lux6 (D-LUX6 LEICA)
- SILVERSTONE 140 mm Ultra-Quiet PWM Fan with Anti-Vibration Rubber Pads Cooling (FQ141)
- THERMALTAK Thermaltake Th420 Argb Sync - Snow Edition - Processor Liquid Cooling (CL-W369-PL14SW-A)
- GLOBE MOTORS 11/10W 4-3/4In 115V-AC Fan (A47-B15A-15T2-100)
- COUGAR Vortex 120mm Hydro Dynamic Bearing (Fluid) Case Fan (Orange) (CF-V12H)
- DRI-EAZ Dri Eaz® 4 Pro Dehumidifier Filter, 11-13/16"L x 11-13/16"W x 3/4"D (100250)
- SILVERSTONE SilverStone Technologies FG142 140 mm Fan Grill with Addressable RGB LED (FG142)
- LIAN LI Lian Li ST120-3B 120 mm ARGB LED PWM Fan - Black; Pack of 3 (ST120-3B)
- Startech.Com Enclosure Fans