Shop All Transceivers
Startech.Com
850nm 1000Base-SX Multimode SFP Fiber Transceiver Module LC, 299550575
Mfr # SFPGLCSXMMST
Zoro # G5479714
original price:
$34.99
10% off
new price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type LC
- Depth 2.4"
- Width 0.5"
- Height 0.4"
- Product Type SFP (mini-GBIC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SFPGLCSXMMST
- Zoro # G5479714
- UPC # 65030849692
- Country of Origin China
- Category Transceivers
Dimensions
Depth | 2.4" |
Width | 0.5" |
Height | 0.4" |
Details
Connector Type | LC |
Product Type | SFP (mini-GBIC) |
Compatibility | MSA Compliant Cisco Switches:IE3400, IE3300, IE3200, ME1200, ME2400 |
Description
GUARANTEED 100% CISCO COMPATIBLE: Meets MSA standards and is designed, programmed and tested to perform identically to the Cisco GLC-SX-MM optical transceiver module SFP FIBER MODULE PERFORMANCE: Max Data Transfer Rate: 1 Gbps |Wavelength: 850 nm | Type: Multimode Fiber | Connection Type: LC Connector | Maximum Transfer Distance: 550 m (1804 ft) | Power Consumption: less than 1 Watt | MTBF: 3,092,408 hours | DDM: No - SIMPLE INSTALLATION: This 1000BASE-SX SFP module can be plugged directly into Cisco’s routers or switches and is hot-swappable making upgrades and replacements seamless by minimizing network disruptions - INDUSTRY LEADING PRODUCT SUPPORT: All StarTech.com SFP & SFP+ transceiver modules are backed by free lifetime multilingual technical support before and after purchase. StarTech.com offers a wide variety of SFP modules and direct-attach SFP Cables, providing the convenience and reliability you need to ensure dependable network performance
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING SnapFit Keystone Stereo Jack, 3.5mm, Screw (SF35STW)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for PowerStar AGM12056 (MAX3948882)
- MIGHTY MAX BATTERY 12V 8Ah Replacement Battery for Tripp Lite RBC51 UPS (ML8-121225)
- SPECO TECHNOLOGIES Tabletop Microphone, Adjustable Gooseneck (MHL5S)
- ADD-ON Addon 10Gbs Single Open Sfp+ Port Pcie X8 Network Interface Card (ADD-PCIE-1SFP+)
- ADD-ON Addon Cisco Glc-Bx40-D-I Compatible Taa Compliant 1000Base-Bx Sfp (GLC-BX40-D-I-AO)
- AXIOM MANUFACTURING Axiom 1000Base-T Sfp Transceiver For Aruba - Jw089A (JW089A-AX)
- BLACK BOX Sfp/1250 Ext Diag Mm 850 Lc 550M (LFP411)
- ADD-ON Allen 1783-Sfp100Lx Comp Taa Sfp Lc Xcvr (1783-SFP100LX-AO)
- BLACK BOX Db9 Mini Converter (Usb To Serial), Usb/ (IC833A)
- ADD-ON Addon Sfp-1G-T Comp Sfp Taa Xcvr (SFP-1G-T-AO)
- Startech.Com Transceivers