Shop All Transceivers
Startech.Com
850nm 1000Base-SX Multimode SFP Fiber Transceiver Module LC, 299550573
Mfr # SFPGESST
Zoro # G5479093
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type LC
- Height 0.4"
- Depth 2.4"
- Width 0.5"
- Product Type SFP (mini-GBIC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SFPGESST
- Zoro # G5479093
- UPC # 65030849432
- Country of Origin China
- Category Transceivers
Dimensions
Height | 0.4" |
Depth | 2.4" |
Width | 0.5" |
Details
Connector Type | LC |
Product Type | SFP (mini-GBIC) |
Compatibility | MSA Compliant Cisco Switches:IE3400, IE3300, IE3200, ME1200, ME2400 |
Description
GUARANTEED 100% CISCO COMPATIBLE: Meets MSA standards and is designed, programmed and tested to perform identically to the Cisco SFP-GE-S optical transceiver module. - SFP FIBER MODULE PERFORMANCE: Max Data Transfer Rate: 1 Gbps |Wavelength: 850 nm | Type: Multimode Fiber | Connection Type: LC Connector | Maximum Transfer Distance: 550 m (1804 ft) | Power Consumption: Less than 1 Watt | MTBF: 3,381,761 hours | DDM: Yes - SIMPLE INSTALLATION: This 1000BASE-SX module can be plugged directly into Cisco’s routers or switches and is hot-swappable making upgrades and replacements seamless by minimizing network disruptions. - INDUSTRY LEADING PRODUCT SUPPORT: All StarTech.com SFP & SFP+ transceiver modules are backed by free lifetime multilingual technical support before and after purchase. StarTech.com offers a wide variety of SFP modules and direct-attach SFP Cables, providing the convenience and reliability you need to ensure dependable network performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Battery Pack MB400 (MRB400)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH UPS Battery Replaces Vision CP1250, CP 1250 - 2 Pack (ML5-12MP216012)
- FELLOWES Laptop Riser, Plastic, Black (8030401)
- PANASONIC Panasonic CR2354 3.0V 560mAh Lithium Coin Cell (CR2354)
- CISCO 10GBASE-SR SFP Mod Enterprise, SFP10GSRS (SFP-10G-SR-S=)
- ADD-ON Netgear Afm735-10000S Comp Taa Sfp Xcvr (AFM735-10000S-AO)
- ADD-ON Addon Cisco Glc-Bx40-D-I Compatible Taa Compliant 1000Base-Bx Sfp (GLC-BX40-D-I-AO)
- AXIOM MANUFACTURING Axiom 10Gbase-Sr Sfp+ Transceiver For Big Switch - 10G-Sfp-Sr-Fn (10G-SFP-SR-FN-AX)
- D-LINK SYSTEMS 1000Base-Sx Multimode Sfp Optical Transceiver, -40 To +85C (DIS-S301SX)
- BLACK BOX Mediacento Ipx 4K Receiver - Hdmi, Usb, Serial, Ir, Audio (VX-HDMI-4KIP-RX)
- BLACK BOX 4 Port Usb 2.0 Extender Lan Or Direct Connect (IC408A-R2)
- Startech.Com Transceivers