Shop All Enclosure Fans
Startech.Com
80x25mm Dual Ball Bearing Computer Case Fan w/ TX3 Connector
Mfr # FANBOX2
Zoro # G5874907
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 3.15 in
- Input Voltage 12V DC
- Width 0.98 in
- Power Consumption 1.92W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # FANBOX2
- Zoro # G5874907
- UPC # 65030782302
- Country of Origin China
- Category Enclosure Fans
Dimensions
Height | 3.15 in |
Width | 0.98 in |
Length | 3.15 in |
Details
Material | Plastic |
Input Voltage | 12V DC |
Power Consumption | 1.92W |
Includes | 8cm Case Fan, Mounting Screws |
Product Type | Cooling Fan |
Description
System fan kit - 80 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Jump N Carry JNC105, JNC110, JNC1224 (ML22-12363863)
- PYLE Btpa Speaker & Amplifier Mixer System (PPHP898MX)
- DYNO DYNO: HDMI PREMIUM 4K CABLES -HDMI06 - HDMI Cable 4K v1.4 Lenght:6ft. 310023 (DYN-310023)
- SABRE Door or Window Alarm, PK2 (HS-DWA2)
- APC Netshelter Av 2U Rack Fan Panel (ACF600)
- GLOBAL EQUIPMENT Global 18 Inch Double Arm Loading Dock Fan (292746)
- THERMALTAK Thermaltake Ct140 Argb Sync - Case Fan (CL-F154-PL14SW-A)
- SILVERSTONE Hydrogon H90 ARGB - processor cooler (FAN-HYH90)
- LIAN-LI Lian Li Uni Fan Sl-Infinity - Case Fan (SLIN140-1B)
- C2G 6In 3-Pin Fan To 4-Pin Pass-Through Power Adapter Cable (27078)
- PENTAIR EQUIPMENT PROTECTION Hoffman HF Series 5 Inch Side-Mount Filter Fan for Enclosure, 35 CFM, 24V (HF0524414)
- Startech.Com Enclosure Fans