Shop All Enclosure Fans
Startech.Com
80x25mm Dual Ball Bearing Computer Case Fan w/ LP4 Connector
Mfr # FANBOX
Zoro # G5877402
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12V DC
- Width 0.98 in
- Includes 8cm Case Fan, Mounting Screws
- Length 3.15 in
- Height 3.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # FANBOX
- Zoro # G5877402
- UPC # 65030781718
- Country of Origin China
- Category Enclosure Fans
Dimensions
Width | 0.98 in |
Length | 3.15 in |
Height | 3.15 in |
Details
Input Voltage | 12V DC |
Includes | 8cm Case Fan, Mounting Screws |
Material | Plastic |
Product Type | Cooling Fan |
Description
Add additional chassis cooling with a 80mm ball bearing fan - Dual ball bearing design ensures reliability and longer life - Replace a noisy or failed computer case fan - PC fan / Computer case fan / 80 mm (8 cm) fan / Case fan / System fan / Box fan - Inline LP4 power connectors - free lifetime technical support - 80 mm x 25 mm fan
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE NORTH GEAR-FR CLOTHING Radio Chest Harness, 1000D Cordura(R) (RH6500)
- ADVANTUS Lanyard, w/ Badge Clip, 24/BX, Black 24PK (AVT75401)
- STARTECH.COM 1ft USB 2.0 A to B Cable - M/M (USB2HAB1)
- MIGHTY MAX BATTERY YTX5L-BS GEL 12V 4AH Battery for Yamaha WR250F TTR230E Battery (YTX5L-BSGEL137)
- SILVERSTONE 100mm 2x PWM Fan Male to 4Pin PWM Fan Female Splitter Cable (Black) (CPF01)
- LIAN-LI Lian Li Uni Fan Al V2 - Case Fan (AL120V2-3W)
- SEALED UNIT PARTS CO Supco Wall Mounted Co2 Monitor (IAQ50)
- SILVERSTONE Nitrogen CPU Cooler for Socket AM2 (NT07-AM2)
- LIAN-LI Lian Li Uni Fan Sl-Infinity - Case Fan (SLIN140-1W)
- BE QUIET! Pure Wings 2 140mm high-speed Case Fan, BL082 (BL082)
- SILENX SilenX IXP-11-14 40 x 10 mm. iXtrema Pro 14DBA 5CFM Fan (IXP-11-14)
- Startech.Com Enclosure Fans