Shop All Video & Sound Cards
Startech.Com
80x25mm Computer Case Fan with PWM
Mfr # FAN8025PWM
Zoro # G5258058
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.15 in
- Length 3.15 in
- Material Plastic
- Input Voltage 12V DC
- Height 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # FAN8025PWM
- Zoro # G5258058
- UPC # 65030845311
- Country of Origin China
- Category Video & Sound Cards
Dimensions
Width | 3.15 in |
Length | 3.15 in |
Height | 0.98 in |
Cable Length | 11.61 in |
Details
Material | Plastic |
Input Voltage | 12V DC |
Includes | 80mm Case Fan, 9 inch PWM Y-Cable |
Product Type | Cooling Fan |
Description
Case fan - 80 mm - black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12Ah F2 UPS Battery for Power Patrol Sla1105 (ML12-12F22435)
- PYLE Btpa Speaker & Amplifier Mixer System (PPHP898MX)
- PROMOUNTS Full Motion TV Wall Mount for TVs 37 in. - 85 in. Up to 120 lbs (SAL)
- CLUB 3D B.V Hdmi 2.1 Ultra High Speed Cable 2M/6, 56F (CAC-1372)
- STARTECH.COM 7 Piece Precision Screwdriver Computer Tool Kit (CTK100P)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB16C)
- BZBGEAR USB-C 4K60 Video Capture Card with Scaler, HDMI 2.0 loop out, Audio & HDR10 to SDR Conversion (BG-4KCHA)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB8C)
- HOMEVISION TECHNOLOGY Homevision Technology DGPHD800 Extreme HDTV ATSC PCI TV Tuner Card (DGPHD800)
- ASUS Hyper M.2 X16 Gen 4 Card (90MC08A0-M0AAY0)
- PYLE Sound Card (PKSCRD208)
- Startech.Com Video & Sound Cards