Shop All Video & Sound Cards
Startech.Com
80mm Ball Bearing Quiet Computer Case Fan w/ TX3 Connector
Mfr # FAN8X25TX3L
Zoro # G5262906
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12V DC
- Material Plastic
- Includes 8cm Case Fan, Mounting Screws
- Length 3.15 in
- Height 3.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # FAN8X25TX3L
- Zoro # G5262906
- UPC # 65030788885
- Country of Origin China
- Category Video & Sound Cards
Dimensions
Length | 3.15 in |
Height | 3.15 in |
Width | 0.98 in |
Details
Input Voltage | 12V DC |
Material | Plastic |
Includes | 8cm Case Fan, Mounting Screws |
Product Type | Cooling Fan |
Description
System fan kit - 80 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT USB Car Charger, Charges Up To 3 Devices (CAT-CLA2-USBC)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for E-Wheels EW-36 - 4 Pack (ML22-12GELMP4125)
- TECHSPRAY Non-Flammable Duster (1697-8S)
- W BOX 30 W GIGABIT POE+ INJECTOR (0E-30WPOEINJ)
- STARTECH.COM 7 Piece Precision Screwdriver Computer Tool Kit (CTK100P)
- BZBGEAR USB-C 4K60 Video Capture Card with Scaler, HDMI 2.0 loop out, Audio & HDR10 to SDR Conversion (BG-4KCHA)
- MSI NVIDIA GeForce RTX 4090 Graphic Card (G4090GT24)
- ASUS Hyper M.2 X16 Gen 4 Card (90MC08A0-M0AAY0)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TGX8)
- HOMEVISION TECHNOLOGY Homevision Technology DGP108G DVB-S PCI Card with FM- NTSC Turner All in One Card (DGP108G)
- MSI NVIDIA GeForce RTX 4070 Graphic Card (G4070V2X12C)
- Startech.Com Video & Sound Cards