Shop All Expansion Cards
Startech.Com
802.11ac USB 2.0 WiFi Adapter - USB Wireless Card
Mfr # USB433WACDB
Zoro # G5900134
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.59 in
- Height 0.28 in
- Compatible With Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Mac OS X® 10.6 to 10.14
- Length 1.38 in
- Includes USB Wireless Adapter, Driver CD, Instruction Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USB433WACDB
- Zoro # G5900134
- UPC # 65030858212
- Country of Origin China
- Category Expansion Cards
Dimensions
Width | 0.59 in |
Height | 0.28 in |
Length | 1.38 in |
Depth | 1.4" |
Details
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Mac OS X® 10.6 to 10.14 |
Includes | USB Wireless Adapter, Driver CD, Instruction Manual |
Material | Plastic |
Product Type | Wi-Fi Adapter |
Wireless LAN Standard | IEEE 802.11ac |
System Requirements | Windows XP, Vista, 7, 8, 8.1, 10, Windows Server 2003, 2008 R2, 2012, 2016, 2019, Mac OS X 10.6 to 10.14 |
Description
Add dual-band Wireless-AC connectivity to a desktop or laptop computer through USB 2.0 - USB 2.0 AC600 Mini Dual Band Wireless-AC Network Adapter - 1T1R 802.11ac WiFi Adapter - 2.4GHz / 5GHz USB Wireless - AC Network Card - Wireless AC600 compatible (433 + 150 Mbps) - 1 Transmitter / 1 Receiver (1x1:1) antenna configuration - USB 2 WiFi Adapter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Softskin Gel Wrist Rest, Black (IVR51452)
- SATECHI Usb C Slim Multi Port With Ethernet Adapter, Silver (ST-UCSMA3S)
- ASTATIC Noise Canceling 4-Pin CB Microphone (302-10309)
- MOBILESPEC Hi-Vis 4Ft Usb-C To Usb-A Cable, Yellow (MBSHV0432)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- ANTAIRA 2-Port RS-232 PCI Express Card with Oxford Single Chip, Support Power Over Pin-9 (MSC-202A1)
- SANOXY 6-pin to 8-pin PCI Express Power Converter Cable for GPU Video Card PCIE PCI-E (SANOXY-CABLE64)
- ADVANTECH Rs-422 High Energy Surge Protector (BB-422HESP)
- VERTIV Intellislot CommunicationsCard, RDU101 (RDU101)
- SUPERMICRO Accessory PCIe Add-On Card for up to Two NVMe SSDs Brown Box (SU33756)
- ADD-ON Addon Intel I210T1 Comparable 10/100/1000Mbs Single Open Rj-45 Port (I210T1-AO)
- Startech.Com Expansion Cards